Add More Items
View All Quick Selects
Below you can add an image for '045242103119' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
Total Availability: In Stock
Check local availability
Book Price
$24.33
Each
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Total Availability: Out of Stock
$66.08
This item is no longer available. Click to view alternate items.
Conduit Pipe 22221300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-11/16 In, Dimension C: 4-7/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$4,193.67
Per 100
Conduit Pipe 25021310 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,394.79
3 1/2X45 Galvanized Elbows
$21,761.67
45 Weld Metal, Standard Cartridge.
$6.56
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Welding Material, Copper Oxide/Aluminum
$13.79
3 1/2X45 Emt Elbow
$12,010.48
BW #45 Weld Metal W/Stik
$8.71
Conduit Pipe 25021312 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,569.48
MS3112E14-19P
$20.61
Conduit Pipe 25021316 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,570.07
MS3102E20-16P
$12.14
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
MS3102E24-7P
$13.36
20
Popularity
Default