48207435 - SDS Plus 2-Cutter 1/4" X 12" X 14"

Milwaukee®

  • $24.71 (Each)
  • $24.71 (Each)

  • $1,482.60 (Per 60)

In-Stock: 0 available locally (Gonzales, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48207435
Manufacturer
Milwaukee®
Manufacturer's Part Number
48207435
Description
SDS Plus 2-Cutter 1/4" X 12" X 14"
Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill Bits Are The Most Durable 2-Cutter Bits With Up to 20% More Holes Per Charge In Cordless Rotary Hammers. The Enhanced Rebar Guards Provide Increased Durability In Hard Aggregate and Rebar. Breaker Point Pulverize The Material More Effectively Resulting In Faster Drilling Speeds. The Variable Flute Allows For Maximum Debris Extraction Leading to Up 20% More Holes Per Charge In Cordless Rotary Hammer While Making It A Very Durable Bit In Corded and Cordle
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111855 / 00045242111855
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.71 (Each)
Standard Packaging
$1,482.60 (Per 60)
Stock Availability
Gonzales
0 (Find nearest stock)
Baton Rouge
0
All Stores
20
Resources
Images
 
 
48207435 - Small Image
 
48207435 - Large Image
 
48207435 - Large Image
Other Links
 
 
48207435 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
SDS PLUS 2-CUTTER 1/4" X 12" X 14"
extra long description
MILW 48-20-7435 1/4 In. 2 Cutter SD
Product Type
1/4 In. 2 Cutter SDS Carbide Bit
Long Description
Milwaukee® M/2™ 2-cutter SDS-Plus rotary hammer drill bits are the most durable 2-cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordle
Additional Information
Flute Length
12
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207435
GTIN
00045242111855
UPC
045242111855
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.18
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store
Amarillo
15 View Store

A-L

Location Stock Available
Dumas
2 View Store
Lafayette
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat