Add More Items
View All Quick Selects
Below you can add an image for '045242112081' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
Total Availability: In Stock
Check local availability
Book Price
$23.48
Each
This item is no longer available. Click to view alternate items.
Elbow, Standard Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 2-1/2 Inch Trade Size; External Threaded End Type; 45 Degree Bend Angle
$9,977.90
Per 100
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$14.74
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
SWE2421-12BLK Wall Ang Kit 12
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$26.00
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
$66.08
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,812.71
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Welding Material, Copper Oxide/Aluminum
$14.75
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$5.34
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
Total Availability:
$6.56
BW #45 Weld Metal W/Stik
$8.71
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
Screw-Cover Drip-Shield Type 3R With Knockouts, 24X24X12, Gray, Steel
$371.03
2-1/2" SCH40 45D PVC Elbow
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$670.00
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$28.54
Gel LED16DA21827GU24 92498 A-Line L
$21.60
Gel 45R20/130V 73029 Incandescent L
$3.82
20
Popularity
Default