Add More Items
View All Quick Selects
Below you can add an image for '045242112142' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
Total Availability: In Stock
Check local availability
Book Price
$23.48
Each
This item is no longer available. Click to view alternate items.
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,812.71
Per 100
SWE2421-12BLK Wall Ang Kit 12
$26.00
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
$66.08
Eaton B-Line Series Straight Section, 4.12" H X 144" W X 24" L, 9" Rung Spacing, Aluminum
$1,894.08
2 1/2X45 Galvanized Elbows
$9,977.90
Series 4 Aluminum Straight Section H-Beam Cable Tray 6 Inches Side Rail Height 24 Inches Width Ladder 9 Inches Rung Spacing 144 Inches Length
$1,349.72
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Eaton B-Line Series Straight Section, 6.12" H X 144" W X 24" L, 9" Rung Spacing, Aluminum
$2,189.02
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
10-214212-3P
$18.72
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
45 Weld Metal, Standard Cartridge.
$6.56
Welding Material, Copper Oxide/Aluminum
$13.79
Screw-Cover Drip-Shield Type 3R With Knockouts, 24X24X12, Gray, Steel
$371.03
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
Cantex 5221010 Is A 3 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,100.00
2 1/2X45 Emt Elbow
$6,005.12
20
Popularity
Default