48892716 - 5/32" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $1.70 (Each)
  • $1.70 (Each)

  • $552.50 (Per 325)

In-Stock: 0 available locally (Phoenix, AZ) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48892716
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2716
Description
5/32" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt® Web Features A Thicker Core Than A Standard Drill Bit, Which Provides Ultimate Strength and Protects Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. A Precision Start, 135 Split Point Tip Starts On Contact to Keep The Bit From Walking For Fast Accurate Holes. Excellent For Drilling On Curved Surfaces, Requir
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166831 / 04524216683124
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.70 (Each)
Standard Packaging
$552.50 (Per 325)
Stock Availability
Phoenix
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
48892716 - Small Image
 
48892716 - Large Image
 
48892716 - Large Image
 
48892716 - Large Image
 
48892716 - Large Image
 
48892716 - Large Image
 
48892716 - Large Image
Other Links
 
 
48892716 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Length
6.0
Descriptions
extra long description
MILW 48-89-2716 5/32" Thunderbolt B
Description
5/32" THUNDERBOLT BLACK OXIDE DRILL BIT
Product Type
5/32" Thunderbolt Black Oxide
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requir
Special Features
Thunderbolt Web, Provides Longer Life And Faster Driller Times; Parabolic Flute, Clears Chips Faster; 135 DEG Degree Split Point, Precision Start No Walking; Point Type: Split Point; Flute Type: Parabolic; Drill Point: 135 DEG
Additional Information
Flute Length
4.0
Drill Diameter
0.156
Shank Diameter
0.25
package quantity
1
Manufacturer Information
Manufacturers Part Number
48-89-2716
Brand
Milwaukee®
series
Milwaukee® Thunderbolt® Black Oxide
GTIN
04524216683124
UPC
045242166831
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.025
Weight per each
0.025
Carton
1
Package
325
Uses, Certifications, and Standards
Application
For Portable Drills
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat