Add More Items
View All Quick Selects
Below you can add an image for '045242188345' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Total Availability: In Stock
Check local availability
Book Price
$14.74
Each
Elbow, Standard Radius Type; Steel Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 3 Inch Trade Size; 3 Trade Size In Inch; 3 Trade Size - Fractional; External Threaded End Type
$13,756.00
Per 100
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
$66.08
This item is no longer available. Click to view alternate items.
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 45 A, 10 Kaic, Three-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$206.99
Elbow, Standard Radius Type; Steel Material; Galvanized Finish; Ul 6, Csa C22.2, Ul (Canada and Us), Etl Approval; Ansi C80.1 Applicable Standard; Bulk Standard Package; 2-1/2 Inch Trade Size; External Threaded End Type; 45 Degree Bend Angle
$9,977.90
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
4" Type-C 4" 45X36
$17.74
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Elbow, Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 3 Inch Trade Size; 3 Trade Size In Inch; 3 Trade Size - Fractional; External Threaded End Type; 45 Deg Bend Angle; 13 Inch Bend Radius
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$8,951.93
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Modular Plug, Colorless, 0.01 LB
$84.81
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
Total Availability:
$6.56
Elbow, Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 2-1/2 Inch Trade Size; 2.5 Trade Size In Inch; 2-1/2 Trade Size - Fractional; External Threaded End Type; 45 Deg Bend Angle; 10.5 Inch Bend Radius
$6,005.12
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,812.71
BW #45 Weld Metal W/Stik
$8.71
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
01342.15T.01 16/3 Sjoow BK 250RL
$455.51
Per 1,000 Feet
Replacement Blade, 440A Stainless Steel, 2.5 In Blade Length, 3-1/4 In Overall Length, 0.5 Oz
$20.34
E34, 30.5 MM, Corrosion Resistant, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, Led, Full Voltage Light Unit, 1NO-1NC, 24 Vac/DC Light Unit
$492.77
Conduit Pipe 22221300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-11/16 In, Dimension C: 4-7/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,193.67
20
Popularity
Default