Add More Items
View All Quick Selects
Below you can add an image for '045242193127' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
Total Availability: In Stock
Check local availability
Book Price
$24.33
Each
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Total Availability: Out of Stock
$66.08
This item is no longer available. Click to view alternate items.
Conduit Pipe 25021310 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$1,394.79
Per 100
Conduit Pipe 22221300 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1-1/4 In, Flexibility: Rigid, NPT, 7-1/4 In Bend Radius, Dimension B: 10-11/16 In, Dimension C: 4-7/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,193.67
Conduit Pipe 25021312 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,569.48
Conduit Pipe 25021316 Phoenix Conduit Nipple, Steel, Galvanized, 8 In Length, Trade Size: 1-1/4 In, 1.66 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,570.07
45 Weld Metal, Standard Cartridge.
$6.56
3 1/2X45 Galvanized Elbows
$21,761.67
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
BW #45 Weld Metal W/Stik
$8.71
3 1/2X45 Emt Elbow
$12,010.48
MS3112E14-19P
$20.61
Gel LED16DA21827GU24 92498 A-Line L
$21.60
Conduit Pipe 25021024 Phoenix Conduit Nipple, Steel, Galvanized, 12 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,812.71
MS3102E24-7P
$13.36
Welding Material, Copper Oxide/Aluminum
$13.79
MS3102E20-16P
$12.14
20
Popularity
Default