49560217 - 4-1/8" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $26.97 (Each)
  • $26.97 (Each)

  • $431.52 (Per 16)

In-Stock: 2 available locally (Newnan, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49560217
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560217
Description
4-1/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.27 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193493 / 00045242193493
Weight per unit
1.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.97 (Each)
Standard Packaging
$431.52 (Per 16)
Stock Availability
Newnan
2 (Check another store)
Atlanta
2
All Stores
384
Resources
Images
 
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Video
 
49560217 - Small Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
 
49560217 - Large Image
Other Links
 
 
49560217 - Other
 
49560217 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
3
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 1.27 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Short Description
4-1/8" Hole Saw, Bi-Metal
Description
4-1/8" HOLE DOZER BI-METAL HOLE SAW
extra long description
MILW 49-56-0217 4-1/8" Hole Dozer H
Additional Information
Compatible With
49-56-7240 Arbor;49-56-7250 Arbor;49-56-9100 Arbor;49-56-7055 Arbor;49-56-7040 Arbor;49-56-7140 Arbor;49-56-7150 Arbor
package quantity
1 PK
Made in USA
yes
Teeth per Inch
6
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560217
GTIN
00045242193493
UPC
045242193493
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1.27 lb
Weight per each
1.032
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 384

Location search:

* All prices subject to change.

Begin Live Chat