Add More Items
View All Quick Selects
Below you can add an image for '045242195107' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Total Availability: In Stock
Check local availability
Book Price
$13.78
Each
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Total Availability: Out of Stock
$66.08
This item is no longer available. Click to view alternate items.
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
2 1/2X45 Galvanized Elbows
$9,977.90
Per 100
45 Weld Metal, Standard Cartridge.
$6.56
#45 Shot Ez-Lite Remote
$7.51
BW #45 Weld Metal W/Stik
$8.71
Welding Material, Copper Oxide/Aluminum
$13.79
Wire Stripper, Two/Three Step; RG-6 Cable; Ethernet, Thinnet Connector; Toggle[R] Brand
$64.42
Gel 45R20/130V 73029 Incandescent L
$3.82
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$4.52
SWE2421-12BLK Wall Ang Kit 12
Total Availability: Available from manufacturer.
$26.00
Conduit Pipe 25021510 Phoenix Conduit Nipple, Steel, Galvanized, 5 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$1,711.59
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
Conduit Pipe 25021512 Phoenix Conduit Nipple, Steel, Galvanized, 6 In Length, Trade Size: 1-1/2 In, 1.9 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,104.17
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
20
Popularity
Default