Add More Items
View All Quick Selects
Below you can add an image for '045242207602' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
24X36X24 Assembly Polymer Conc Box Solid Lid T22
Total Availability: In Stock
$1,332.76
SWC 962024609 CAT3 24/2PRSOLCU Utp
$164.50
Per 1,000 Feet
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Urd 2-2-2-4BK6
Total Availability: Available from manufacturer.
$2,114.28
Per 1,000
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Receptacle Single 15A 250V Turnlok Registered
$35.10
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
X22 Flood 60/50/40/30W 3000K/4000K/5000K 7HX6V/6HX6V/5HX5V Knuckle Photocell Bronze
$191.51
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
Direct Burial Wire, Black, 2-2-2-4 Awg Conductor Size, Made In Usa, 6000 FT Overall Length, Carton Package Type, 0.6466 LB/Ea Weight
$2,240.51
Urd 2-2-2-4 1.25" Black 6000'
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Aluminum Material, 12 Gauge
$1,123.16
Per 100 Feet
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel Material, Plain, 12 Gauge
$2,083.20
Direct Burial Wire, 2-2-2-4 Awg Conductor Size, Made In Usa, Carton Package Type
$2,785.72
13X24X18 Assembly Polymer Conc Box Solid Lid T22
$598.58
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
Eaton B-Line Series Horizontal Bend, 6" H X 30.6250" W X 24" L, Aluminum, 24" Radius, 45° Angle
$777.85
Eaton E22 Pushbutton Led, Replacement Led Lamps, For 10250T, E34 and E22 Units, Green, Continuous, 24 Vac/DC
$32.83
20
Popularity
Default