Add More Items
View All Quick Selects
Below you can add an image for '045242238545' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
Total Availability: In Stock
$70.89
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Available now at Amarillo: In Stock
Amarillo Availability: In Stock
$13.78
Adams Rite 4591 Deadlatch Paddle For 4300
Total Availability: Available from manufacturer.
$131.09
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standar
$1,452.09
Per 100
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
Conduit Pipe 22254000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, 4 In, 16 In Bend Radius, Dimension B: 25-1/16 In, Dimension C: 10-3/8 In, C/Us Ul Listed, Csa Certified
$18,915.81
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Non-Insulated, Malleable Iron, 1-1/4"
$4,712.46
Miniature Circuit Breaker 120/240V 45a
$61.20
Narrow SZ2 120V 9-45A Pump Panel
$714.00
2X45 Galvanized Elbows
$5,371.40
Ge Ecolux®, 54 WTT, 4850 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$24.22
#45 Shot Ez-Lite Remote
$7.51
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Non-Insulated, Malleable Iron, 3/8"
$990.41
Twist-On Wingnut, Insulated, Blue Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.02 LB
$842.16
Per 1,000
Eaton Classified 3/4" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 45 A, 10 Kaic, Two-Pole, 120/240V, CL, Common Breaker Trip, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
$31.64
Wire Stripper, Ergonomic Handle, 0.35 LB
$27.40
1 1/2X45 Galvanized Elbows
$3,731.09
20
Popularity
Default