Add More Items
View All Quick Selects
Below you can add an image for '045242238569' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incorporate A Flawless Lighting Experience That Fills Your Home With An Understated Elegance and Rustic Charm With This Wall Lantern. This Farmhouse-Inspired Masterpiece Cradles Clear Beveled Glass Panes Just Right For Offering A Warm, Welcoming Glow to Your Friends and Family. A Traditional Lantern Frame With A Beautiful Black Finish Houses The Light Bases In This Timeless Design.
Total Availability: In Stock
Check local availability
Book Price
$208.00
Each
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Total Availability: Out of Stock
$66.08
This item is no longer available. Click to view alternate items.
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standar
$1,452.09
Per 100
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
00800838167506|0008008|00800838167506|80083816750|16750|RL56069S1EWH|Cooper Light RL56069S1EWH|Cooper Lighting RL56069S1EWH|Cooper Lighting Solutions RL56069S1EWH|Cooper Lite Rl56069s1ewh
$26.23
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
#45 Shot Ez-Lite Remote
$7.51
00800838185495|0008008|00800838185495|80083818549|18549|RL56099S1EWHR|Cooper Light RL56099S1EWHR|Cooper Lighting RL56099S1EWHR|Cooper Lighting Solutions RL56099S1EWHR|Cooper Lite Rl56099s1ewhr
$34.25
Eaton B-Line Series Horizontal Bend, 6" H X 30.6250" W X 24" L, Aluminum, 24" Radius, 45° Angle
Total Availability: Available from manufacturer.
$777.85
24X36X24 Assembly Polymer Conc Box Solid Lid T22
$1,332.76
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
Welding Material, Copper Oxide/Aluminum
$13.79
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galvanized, Sha, 12 Gauge
$1,034.98
Per 100 Feet
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel Material, Plain, 12 Gauge
$2,083.20
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
00080083699384|0080083|080083699384|08008369938|69938|RL560WH6927|Halo RL56 WH 600LM 90CRI 2700K, C&I, LD|Cooper Lighting RL560WH6927|Cooperlighting RL560WH6927|Eaton / Cooper Lighting RL560WH6927|Eaton Cooper Lighting RL560WH6927|Eeton Cooper Lighting RL560WH6927|Halo - Cooper Lighting RL560WH6927|Halo - Recessed RL560WH6927
$24.89
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Aluminum Material, 12 Gauge
$1,123.16
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT560WH6930|Cooperlighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|Halo - Cooper Lighting LT560WH6930|Halo - Recessed LT560WH6930
$14.78
20
Popularity
Default