48324564 - Shockwave 3-1/2 Impact Phillips #2 Power Bits

Milwaukee®

  • $10.97 (Each)
  • $10.97 (Each)

  • $987.30 (Per 90)

In-Stock: 1 available locally (West Dallas, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324564
Manufacturer
Milwaukee®
Manufacturer's Part Number
48324564
Description
Shockwave 3-1/2 Impact Phillips #2 Power Bits
Driver Bit, Phillips Bit Style, Steel, 3-1/2 In Overall Length, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242249343 / 00045242249343
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.97 (Each)
Standard Packaging
$987.30 (Per 90)
Stock Availability
West Dallas
1 (Check another store)
DFW RDC
35
All Stores
207
Resources
Images
 
 
48324564 - Small Image
 
48324564 - Large Image
 
48324564 - Small Image
 
48324564 - Large Image
 
48324564 - Large Image
 
48324564 - Large Image
 
48324564 - Large Image
 
48324564 - Large Image
 
48324564 - Large Image
 
48324564 - Large Image
Other Links
 
 
48324564 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
3-1/2 in
Length
3.5
Descriptions
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, Steel, 3-1/2 in Overall Length, 0.21 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Short Description
Driver Bit, #2, Steel, 3-1/2 in L, 5 PK
Description
SHOCKWAVE 3-1/2 IMPACT PHILLIPS #2 POWER BITS
extra long description
MILW 48-32-4564 PH2 Power Bits
Additional Information
Made in USA
yes
Bit Style
Phillips
package quantity
5 PK
Shank Diameter
1/4 in
Drive Type
Phillips
screwdriver bit type
Power
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48324564
GTIN
00045242249343
UPC
045242249343
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.21 lb
Weight per each
0.185
Carton
1
Package
90
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 207

Location search:

* All prices subject to change.

Begin Live Chat