Add More Items
View All Quick Selects
Below you can add an image for '045242288229' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Ready to ship from DFW RDC: In Stock
Total Availability: In Stock
DFW RDC Availability: Out Of Stock
Book Price
$13.78
Each
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
$66.08
This item is no longer available. Click to view alternate items.
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
45 Weld Metal, Standard Cartridge.
$6.56
24X36X24 Assembly Polymer Conc Box Solid Lid T22
$1,332.76
Conduit Pipe 22222500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 2-1/2 In, Flexibility: Rigid, NPT, 10-1/2 In Bend Radius, Dimension B: 18-5/16 In, Dimension C: 7-9/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
Total Availability: Available from manufacturer.
$15,012.06
Per 100
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
Available now at McKinney: In Stock
McKinney Availability: In Stock
$28.54
BW #45 Weld Metal W/Stik
$8.71
A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 4000K, 80 Cri
$3.52
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Aluminum Material, 12 Gauge
$1,123.16
Per 100 Feet
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
13X24X18 Assembly Polymer Conc Box Solid Lid T22
$598.58
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, Cam 2, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, 1NO, Right and Left, Black Bezel, 45° Throw
$244.22
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Eaton B-Line Series Strut Channel, 1.62" H X 240" L X 1.62" W, Steel Material, Plain, 12 Gauge
$2,083.20
Body, PC2436-24, T22, SW Body, PC2436-24, T22, SW Body
$1,042.61
Welding Material, Copper Oxide/Aluminum
$13.79
Electronic Screwdriver, Vapor-Blasted, 0.45 LB
$121.36
20
Popularity
Default