Add More Items
View All Quick Selects
Below you can add an image for '045242291199' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Total Availability: In Stock
$13.78
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
45 Weld Metal, Standard Cartridge.
$6.56
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
BW #45 Weld Metal W/Stik
$8.71
1 1/2X45 Galvanized Elbows
$3,731.09
Per 100
Emt Standard Radius Elbow, 1-1/2 In Trade Size, Galvanized, 45 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 168 LB/100
$1,551.36
Welding Material, Copper Oxide/Aluminum
$13.79
Adams Rite 4591 Deadlatch Paddle For 4300
Total Availability: Available from manufacturer.
$131.09
Conduit Pipe 22222500 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 2-1/2 In, Flexibility: Rigid, NPT, 10-1/2 In Bend Radius, Dimension B: 18-5/16 In, Dimension C: 7-9/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$15,012.06
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Electronic Screwdriver, Vapor-Blasted, 0.45 LB
$116.69
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$4.52
Gel 45R20/130V 73029 Incandescent L
$3.82
3M™ Cold Shrink QT-Iii Silicone Rubber Termination Kit 7620-T and 7690-T Series Contains One-Piece, Non-Skirted, Silicone Rubber Terminations, Meets Ieee Standard 48 Class 1 For Indoor and Weather-Protected Applications. The Kits Are Designed For Terminating Solid Dielectric Shielded Power Cable Rated 5–35 KV, With Tape Shield, Wire Shield and Unishield® Constructions.
$828.34
24X36X24 Assembly Polymer Conc Box Solid Lid T22
$1,332.76
20
Popularity
Default