Add More Items
View All Quick Selects
Below you can add an image for '045242311736' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability: In Stock
Check local availability
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$14.74
Straight Walled Boxes Ug LG Box PC
$2,636.93
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 48X36, White, Steel
$433.12
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
Total Availability:
Total Availability: Out of Stock
$6.56
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$28.54
BW #45 Weld Metal W/Stik
$8.71
Elbow, Standard Radius Type; Steel Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; Ansi C80.1 Applicable Standard; 15 Per Carton Standard Package; 1-1/2 Inch Trade Size; 1.5 Trade Size In Inch; 1-1/2 Trade Size - Fractional
$3,731.09
Per 100
24X36X24 Composite Box
$1,856.98
Total Availability: Available from manufacturer.
24X36X24 Poly CNCRT
$1,005.76
Eaton B-Line Series Imperial Cable Tray and Ladder, 6.19" Height, 240" Length, 36" Width, 73.9LBS, Straight Section Series 46, Aluminum, 9" Rung Spacing
$6,828.27
Emt Standard Radius Elbow, 1-1/2 In Trade Size, Galvanized, 45 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 168 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,551.36
Welding Material, Copper Oxide/Aluminum
$14.75
Eclipse Inner Panel - Fits Encl. 36 X 24 - Steel/WHT
$232.19
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X24, White, Steel
$234.93
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
20
Popularity
Default