Add More Items
View All Quick Selects
Below you can add an image for '045242315949' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Available now at Little Rock: In Stock
Total Availability: In Stock
Little Rock Availability: In Stock
Book Price
$13.78
Each
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
$66.08
This item is no longer available. Click to view alternate items.
45 Weld Metal, Standard Cartridge.
$6.56
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
BW #45 Weld Metal W/Stik
$8.71
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Welding Material, Copper Oxide/Aluminum
$13.79
Gel 45R20/130V 73029 Incandescent L
$3.82
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$4.52
Adams Rite 4591 Deadlatch Paddle For 4300
Total Availability: Available from manufacturer.
$131.09
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
Liquid Tight 45°Connector, 3 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 4-1/2 In Length, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 785.5 LB/100
$79,237.03
Per 100
#45 Shot Ez-Lite Remote
$7.51
24V DC 27-45W Dim. Driver, 100-130V Ac Input, Cetlus, Dim, FWD/Rev/Elv PHS, Triac CMP
$69.74
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/2"
$7,473.96
Eaton B-Line Series Horizontal Bend, 6" H X 30.6250" W X 24" L, Aluminum, 24" Radius, 45° Angle
$777.85
20
Popularity
Default