49569815 - 1" Shockwave Impact Hole Saw

Milwaukee®

  • $17.40 (Each)
  • $17.40 (Each)

  • $1,044.00 (Per 60)

In-Stock: 0 available locally (Rome, GA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49569815
Manufacturer
Milwaukee®
Manufacturer's Part Number
49569815
Description
1" Shockwave Impact Hole Saw
Designed With A Robust 1/4 In. Quick Change Hex Shank, Milwaukee® Shockwave™ Impact Duty™ Hole Saws Give Professionals A Hole Making Solution to Use With Impact Drivers. Utilizing A Thin Wall, 8 Tpi Design, Shockwave™ Impact Hole Saws Deliver A Burr-Free Cut Up to 40% Faster Than Standard Bi-Metal Hole Saws. The Included Ejection Spring Removes The Frustration Of Manually Removing Slugs By Automatically Ejecting The Material. A Stop Shoulder Design Prevents Over-Drilling Into Material and Potentially Damag
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242321117 / 00045242321117
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.40 (Each)
Standard Packaging
$1,044.00 (Per 60)
Stock Availability
Rome
0
Atlanta
0
All Stores
0
Resources
Images
 
 
49569815 - Large Image
 
49569815 - Small Image
 
49569815 - Large Image
 
49569815 - Large Image
 
49569815 - Large Image
 
49569815 - Large Image
 
49569815 - Large Image
Other Links
 
 
49569815 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.5
Descriptions
Description
1" SHOCKWAVE IMPACT HOLE SAW
Product Type
1 In. Impact Hole Saw
extra long description
MILW 49-56-9815 1 In. Impact Hole S
Short Description
1inImpact Hole sw
Long Description
Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVE™ Impact Duty™ hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVE™ impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damag
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Manufacturer Information
Manufacturers Part Number
49569815
Brand
Milwaukee®
GTIN
00045242321117
UPC
045242321117
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.147
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat