48228731 - Demolition Gloves - Medium

Milwaukee®

  • $25.39 (Each)
  • $25.39 (Each)

  • $152.34 (Per 6)

  • $2,437.44 (Per 96)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48228731
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8731
Description
Demolition Gloves - Medium
Milwaukee Demolition Work Gloves Are Designed to Provide Ultimate Durability and All Day Comfort. Featuring Palms and Finger Tips Reinforced With Armortex®, Milwaukee Demolition Work Gloves Will Provide Best In Class Durability and Grip For The Most Demanding Tasks. The Integrated Smartswipe™ Knuckle Is Designed to Allow The Use Of Smart Phones and Touch Screens, Without Removing Gloves or Wiping Dirty Finger Tips Across The Screen. Additionally, A Breathable Lining and Built-In Terry Cloth Sweat Wipe Ensu
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242469765 / 00045242469765
Weight per unit
0.277 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.39 (Each)
Carton
$152.34 (Per 6)
Standard Packaging
$2,437.44 (Per 96)
Resources
Images
 
 
48228731 - Small Image
 
48228731 - Large Image
 
48228731 - Large Image
 
48228731 - Large Image
 
48228731 - Large Image
 
48228731 - Large Image
 
48228731 - Large Image
 
48228731 - Large Image
Other Links
 
 
48228731 - Other
 
48228731 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Product Type
Demolition Gloves
extra long description
MILW 48-22-8731 Demolition Gloves
Short Description
Demolition Gloves
Description
DEMOLITION GLOVES - MEDIUM
Long Description
Milwaukee demolition work gloves are designed to provide ultimate durability and all day comfort. Featuring palms and finger tips reinforced with Armortex®, Milwaukee demolition work gloves will provide best in class durability and grip for the most demanding tasks. The integrated Smartswipe™ knuckle is designed to allow the use of smart phones and touch screens, without removing gloves or wiping dirty finger tips across the screen. Additionally, a breathable lining and built-in terry cloth sweat wipe ensu
Additional Information
package quantity
1
Glove Material
Fabric
Water Resistant
NO
Manufacturer Information
Manufacturers Part Number
48-22-8731
Brand
Milwaukee®
GTIN
00045242469765
UPC
045242469765
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Availability
Status
Inactive
Packaging
Weight per each
0.277
Carton
6
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat