286522 - M18 Fuel 7/16" Hex Utility Htiw + 1KEY Kit

Milwaukee®

  • $774.63 (Each)
  • $774.63 (Each)

  • $1,549.26 (Per 2)

In-Stock: 0 available locally (Bossier City, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
286522
Manufacturer
Milwaukee®
Manufacturer's Part Number
2865-22
Description
M18 Fuel 7/16" Hex Utility Htiw + 1KEY Kit
The M18™ Fuel™ 7/16 In. Hex Utility High Torque Impact Wrench W/ One-Key™ Delivers The Fastest Drilling Speed, More Power, and Is Built For Maximum Control. The Powerstate™ Brushless Motor and All-New Mechanism Provide Linemen With 30% Faster Drilling Speed, Increasing Productivity On The Job. With Up to 750 FT-LBS Max Torque, This Impact Delivers More Power For Effortless Removal Of Rusted or Corroded Hardware. It’S Ergonomically Designed For The Lineman, Providing Superior Control Whether In-Bucket, On-G
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242502363 / 00045242502363
Weight per unit
2.903 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$774.63 (Each)
Standard Packaging
$1,549.26 (Per 2)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
286522 - Video
 
286522 - Small Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
 
286522 - Large Image
Other Links
 
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
 
286522 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
7/16" Hex Utility Htiw Kit
extra long description
MILW 2865-22 7/16" Hex Utility HTIW
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 FUEL 7/16" HEX UTILITY HTIW + 1KEY KIT
Long Description
The M18™ FUEL™ 7/16 in. hex utility high torque impact wrench w/ ONE-KEY™ delivers the fastest drilling speed, more power, and is built for maximum control. The POWERSTATE™ brushless motor and all-new mechanism provide linemen with 30% faster drilling speed, increasing productivity on the job. With up to 750 ft-lbs max torque, this impact delivers more power for effortless removal of rusted or corroded hardware. It’s ergonomically designed for the lineman, providing superior control whether in-bucket, on-g
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
2865-22
Brand
Milwaukee®
GTIN
00045242502363
UPC
045242502363
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
2.903
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
2 View Store

A-L

Location Stock Available
Andrews
1 View Store
Bridgeport
1 View Store

M-Z

Location Stock Available
Pleasanton
1 View Store

* All prices subject to change.

Begin Live Chat