48224181 - 25 1/4" Steel Fish Tape + Low Profile Tip

Milwaukee®

  • $22.42 (Each)
  • $22.42 (Each)

  • $358.72 (Per 16)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48224181
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4181
Description
25 1/4" Steel Fish Tape + Low Profile Tip
Milwaukee® Steel Fish Tapes Feature A Low Friction Case Providing Smooth Payout and Easy Rewind. The Blue Tempered Steel Balances Strength and Flexibility For Easier Fishing.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
045242509881 / 00045242509881
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.42 (Each)
Standard Packaging
$358.72 (Per 16)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
7
Resources
Images
 
 
48224181 - Small Image
 
48224181 - Large Image
 
48224181 - Large Image
 
48224181 - Large Image
 
48224181 - Large Image
 
48224181 - Large Image
 
48224181 - Large Image
Other Links
 
 
48224181 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
25
Descriptions
Product Type
25 FT. Steel Fish Tape
extra long description
MILW 48-22-4181 25 Ft. Steel Fish T
Short Description
25 Ft Steel Fish Tape
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Description
25 1/4" STEEL FISH TAPE + LOW PROFILE TIP
Long Description
Milwaukee® steel fish tapes feature a low friction case providing smooth payout and easy rewind. The blue tempered steel balances strength and flexibility for easier fishing.
Additional Information
package quantity
1
Handle Type
Ergonomic
Manufacturer Information
Manufacturers Part Number
48-22-4181
Brand
Milwaukee®
GTIN
00045242509881
UPC
045242509881
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.32
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
2 View Store
Odessa
2 View Store
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat