Add More Items
View All Quick Selects
Below you can add an image for '045242513826' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Total Availability: In Stock
$12.77
Gel 45R20/130V 73029 Incandescent L
$3.82
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$4.50
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$4.52
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 100-250V Ac/DC Coil and No Auxiliary Contacts
$349.12
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
$6.56
Led Hid Replacement Lamp Feat. Power Select & Color Select. 45/36/27W, 3000/4000/5000K, 120-277V Input, E26 Base, Directdrive
$80.96
Led Hid Replacement Lamp, Power Select 45/36/27W, E26 Base, 5000K, 120-277V Input, Directdrive
$73.90
Led Hid Replacement Lamp, 45W, E26 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
$65.98
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
BW #45 Weld Metal W/Stik
$8.71
45-113 Needle Nose Wire Stripper
$44.32
Led Hid Replacement Lamp, 45W, E26 Base, 4000K, 120-277V Input, Directdrive (Gen 3)
Total Availability: Available from manufacturer.
2.5" 45 X 24
$9.73
20
Popularity
Default