48226502 - High-Leverage Lineman'S Pliers

Milwaukee®

  • $32.69 (Each)
  • $32.69 (Each)

  • $784.56 (Per 24)

In-Stock: 0 available locally (Tyler, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48226502
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-6502
Description
High-Leverage Lineman'S Pliers
The Milwaukee 9 In. High Leverage Lineman’S Pliers Feature Hardened Cutting Edges, With Optimized Pivot Designed to Cut Acsr, Hard Wire, and Soft Wire.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112139 - Combination pliers
UPC/GTIN
045242518746 / 00045242518746
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.69 (Each)
Standard Packaging
$784.56 (Per 24)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
48226502 - Small Image
 
48226502 - Large Image
 
48226502 - Large Image
 
48226502 - Large Image
 
48226502 - Large Image
 
48226502 - Large Image
Other Links
 
 
48226502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HIGH-LEVERAGE LINEMAN'S PLIERS
extra long description
MILW 48-22-6502 HI LVL LINEMANS DIP
Short Description
HI LVL LINEMANS Dp
Product Type
Hi LVL Linemans Dipped
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
The Milwaukee 9 in. High leverage lineman’s pliers feature hardened cutting edges, with optimized pivot designed to cut ACSR, hard wire, and soft wire.
Manufacturer Information
Manufacturers Part Number
48-22-6502
Brand
Milwaukee®
GTIN
00045242518746
UPC
045242518746
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
1.09
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat