48005202 - 9" 8TPI The Torch + Carbide Teeth

Milwaukee®

  • $17.95 (Each)
  • $17.95 (Each)

  • $89.75 (Per 5)

  • $897.50 (Per 50)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005202
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5202
Description
9" 8TPI The Torch + Carbide Teeth
The Milwaukee® Torch With Carbide Teeth Next Generation 8TPI Blade Delivers Extreme Blade Life In Thick Metals. The Torch With Carbide Teeth Is Designed For Fast, Smooth Cuts In All Thick Metal Applications. The Milwaukee® Sawzall Blade Is The Best Solution For Thick and Extreme Metal Cutting Applications. The Torch Delivers Up to 50X Life Over Standard Reciprocating Saw Blades. Milwaukee Torch With Carbide Teeth Blade Cuts Through A Wide Variety Of Metal Materials Including Black Pipe, Angle Iron, Rebar,
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242520787 / 00045242520787
Weight per unit
0.167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.95 (Each)
Carton
$89.75 (Per 5)
Standard Packaging
$897.50 (Per 50)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
211
Resources
Images
 
 
48005202 - Video
 
48005202 - Small Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
 
48005202 - Large Image
Other Links
 
 
48005202 - Other
 
48005202 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-00-5202 Torch Carbide Teeth
Product Type
Torch Carbide Teeth
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
9" 8TPI THE TORCH + CARBIDE TEETH
Long Description
The MILWAUKEE® TORCH with Carbide Teeth next generation 8tpi Blade delivers extreme blade life in thick metals. The TORCH with Carbide Teeth is designed for fast, smooth cuts in all thick metal applications. The MILWAUKEE® SAWZALL blade is the best solution for thick and extreme metal cutting applications. The TORCH delivers up to 50X life over standard reciprocating saw blades. Milwaukee TORCH with Carbide Teeth blade cuts through a wide variety of metal materials including black pipe, angle iron, rebar,
Additional Information
media
Yes
Blade Thickness
0.05
Teeth per Inch
8
Blade Length
9
Manufacturer Information
Manufacturers Part Number
48-00-5202
Brand
Milwaukee®
GTIN
00045242520787
UPC
045242520787
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.167
Carton
5
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 211

Location search:

Greater McAllen Area

Location Stock Available

* All prices subject to change.

Begin Live Chat