Add More Items
View All Quick Selects
Below you can add an image for '045242524235' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability: In Stock
Check local availability
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$14.74
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
Total Availability:
Total Availability: Out of Stock
$6.56
Wire Stripper, Ergonomic Handle, 0.35 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$28.46
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$28.54
H245 4" Shallow Remodel Recessed Housing, Ic Rated, Air-Tite(TM), 2X4 Framing (Plenum Space), Orange Led Quick Connect, 120V
Total Availability: Available from manufacturer.
$19.99
Plug-On Circuit Breaker, Common Trip, Thermal Magnetic; 2 Pole; 120/240 Vac At 50/60 HZ (Ul/Csa), 48 VDC; 45 Ampere; Interrupting Rating 10 Kiloampere At 120/240 Vac (Ul/Csa), 5 Kiloampere At 48 VDC; Wire Size 8 to 2 Awg (Aluminum/Copper)
$61.20
SCH 80 2.5" 45X24 Riser (60" Length Riser)
$42.35
Elbow, Standard Radius Type; Steel Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; Ansi C80.1 Applicable Standard; 10 Per Carton Standard Package; 2 Inch Trade Size; 2 Trade Size In Inch; 2 Trade Size - Fractional
$5,371.40
Per 100
Elbow, Standard Radius Type; Steel Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; Ansi C80.1 Applicable Standard; 15 Per Carton Standard Package; 1-1/2 Inch Trade Size; 1.5 Trade Size In Inch; 1-1/2 Trade Size - Fractional
$3,731.09
BW #45 Weld Metal W/Stik
$8.71
Eaton Classified 3/4" Thermal Magnetic Circuit Breaker, Type CL 1-Inch Classified Replacement Breaker, 45 A, 10 Kaic, Two-Pole, 120/240V, CL, Common Breaker Trip, #14-4 Awg Cu/Al, CL, Type CH Loadcenters
$31.64
Welding Material, Copper Oxide/Aluminum
$14.75
Elbow, Standard Radius Type; Galvanized Finish; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 3-1/2 Inch Trade Size; 3.5 Trade Size In Inch; 3-1/2 Trade Size - Fractional; External Threaded End Type; 45 Deg Bend Angle; 15 Inch Bend Radius
$12,010.48
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$5.30
Receptacle Single 15A 250V Turnlok Registered
$35.10
Abbinstall TB245|Crouse MP245|Eaton BR235|Eaton CL245|Eaton CUHCH235|Geindust THQL1245|Geindust THQP235|Grainger 5B685|Grainger 5B743|Ite PC8240GF|Murrayfeis MP245|Schneider HOM235|Schneider HOM24|Schneider QO235|Siemens B235|Siemens Q245|Squared HOM235|Squared QO235|Thomasbett TB245
$25.14
20
Popularity
Default