Add More Items
View All Quick Selects
Below you can add an image for '045242560752' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
Check local availability
Total Availability: Out of Stock
Book Price
$66.08
Each
This item is no longer available. Click to view alternate items.
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Total Availability: In Stock
$13.78
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Receptacle Single 15A 250V Turnlok Registered
$35.10
Eaton B-Line Series Horizontal Bend, 6" H X 30.6250" W X 24" L, Aluminum, 24" Radius, 45° Angle
Total Availability: Available from manufacturer.
$777.85
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
2.5" 45 X 24
$9.73
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
$27.48
24V DC 27-45W Dim. Driver, 100-130V Ac Input, Cetlus, Dim, FWD/Rev/Elv PHS, Triac CMP
$69.74
SWC 962024609 CAT3 24/2PRSOLCU Utp
$164.50
Per 1,000 Feet
45 Weld Metal, Standard Cartridge.
$6.56
Miniature Circuit Breaker 120/240V 45a
$61.20
#45 Shot Ez-Lite Remote
$7.51
BW #45 Weld Metal W/Stik
$8.71
24X24 Solid BP W011
$154.46
Welding Material, Copper Oxide/Aluminum
$13.79
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 3/4 In, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standard: Class I, Divis
$2,196.66
Per 100
P&S RJ45PEZ Disc Sub F6035
$0.74
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
20
Popularity
Default