Add More Items
View All Quick Selects
Below you can add an image for '045242748440' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 2, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 9-45A, Standard
Total Availability: In Stock
Check local availability
Book Price
$460.13
Each
Overload Relay, 9 A, 45 A, Automatic/Manual Reset, 4.32 In Overall Length, 1.8 In Overall Width, 0.87 LB
$326.88
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
$636.59
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$605.24
Eaton C440 Electronic Overload Relay, XT IEC Electronic Overload Relay, 9-45A Overload Range, 55 MM Frame Size, No-NC Contact Configuration, Direct to Contactor Mounting, Selectable - 10A, 10, 20, 30 Trip Type
$142.10
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
$77.93
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 2, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Ground Fault Sensing
$456.38
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$13.78
00452422382935|0004524|00452422382935|45242238293|38293|48324442|Mil Milwaukee Repair 48324442|Mil Milwaukee Tool 48324442|Millwaukee Electric Tool 48324442|Milwauke 48324442|Milwaukee 48324442|Milwaukee Electric Tool 48324442|Milwaukee Tool 48324442|Milwaukie Electric Tool 48324442
$1.72
This item is no longer available. Click to view alternate items.
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Adams Rite 4591 Deadlatch Paddle For 4300
$131.09
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
Eaton C440 Electronic Overload Relay, XT Electronic Overload Relay - IEC, 9-45A, Selectable 10A, Class 10 , 20, 30, 45MM Frame
$291.90
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 1, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
$254.08
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 1, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 1-5A, Standard
$194.54
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Total Availability:
$66.08
Eaton Definite Purpose 3-Phase Starter, Non-Reversing, Common CTRL, Open W/ Din Rail Mount Adapter, Lugs W/O Quick Connect Terms, 45 A, 208/240 V Coil, 1NO Pressure Plate, STD. C440 Olr Sel Reset, Sel Class, 9-45 A Overload
$860.62
Eaton Definite Purpose 3-Phase Starter, Non-Reversing, Common CTRL, Open W/ Din Rail Mount Adapter, Lugs W/O Quick Connect Terms, 45 A, 440/480 V Coil, 1NO Pressure Plate, STD. C440 Olr Sel Reset, Sel Class, 9-45 A Overload
Eaton M22 Modular Key Release Emergency Stop Operator, 22.5 MM, 45 MM Pushbutton, Key Release, Non-Illuminated, Button: Red, MS1, IP66, Nema 4X, 13, 100, 000 Operations
$117.39
20
Popularity
Default