Add More Items
View All Quick Selects
Below you can add an image for '045923296918' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Satco S29923 4W CFC/Led/27K/CL/120V
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$5.12
Each
Safety-Silv 45 1/16"X18"X 4 T.O. 45% Coated Sticks
Total Availability: In Stock
$77.93
Welding Material, Copper Oxide/Aluminum, 0.13 LB
$14.74
Gel 45R20/130V 73029 Incandescent L
$3.82
Safety-Silv 45 1/16"X 3 T.O. 45% Silver Solder
$70.89
Safety-Silv 45 1/16"X 1 T.O. 45% Silver Solder
$24.33
Reciprocating Saw Blade, Medium Metal;Thin Metal Application, 152 MM;6 In Blade Length, Metal Material, 152 MM;6 In Overall Length, 19 MM;3/4 In Overall Width, 25 PK Package Quantity, 18 Teeth Per Inch
$4.11
Kinetic Super Wire Stripper, Size: 6 - 14 Awg Solid, 8 - 16 Awg Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
$47.66
Syl 45R20-120V/15697 45R20 120V 60/
$13.65
Reflex Super T-Stripper Wire Stripper, Size: 8 - 14 Awg Solid, 8 - 16 Awg Stranded, Ergonomic Handle, Steel
$29.43
Weld Metal, Plastic (Cartridge) Material, 0.0065 LB
Total Availability:
$6.56
This item is no longer available. Click to view alternate items.
Satco S29891 4W CFC/Led/30K/CL/120V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$6.95
BW #45 Weld Metal W/Stik
$8.71
Terminal Block, End Section; IEC, NFC, Din Construction Standard; Size 3 MM THK; Used On M35/16 Feed Through and Ground Terminal Block; Color Gray
$0.72
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
40W 8 FT. T8 Led FA8 Base - 40K 50K Average Rated Hours 5500L Type B BBP Double End Wiring DLC 5.1
$23.94
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$5.34
Welding Material, Copper Oxide/Aluminum
$14.75
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
$66.08
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$125.14
Per 100
20
Popularity
Default