Add More Items
View All Quick Selects
Below you can add an image for '051128587461' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5133846 Is A 1 In. X 90-Degree X 18 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Total Availability: In Stock
Check local availability
Book Price
$35.60
Each
Cantex 5133465 Is A 1-Gang 1IN. Exposed Boxes Type FSC Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,812.93
Per 100
Cantex 5133852 Is A 1 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$38.85
Cantex 5144046 Is A 1 1/4 In. Meter Riser Expansion Joint With Terminal Adapter Designed For Use In Electrical Service Entrance Applications Where Underground Service Emerges to Connect to The Meter.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4,432.00
Cantex 5140867 Is A 3 X 2 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$24.60
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$7,707.71
Cantex 5140113 Is A 5 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
$1,694.61
Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,104.07
Cantex 5140114 Is A 6 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End
$2,037.10
Cantex 5144009 Is A 2-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,029.60
Cantex 5133658 Is A 2-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$12,500.00
Cantex 5134068 Is A 3 In. X 22-1/2-Degree Plain End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 22-1/2-Degree
$2,878.35
Cantex 5163416 Is A 3/4 In. Ez Flex Ent Threaded Terminal Adapter Used to Join Ez Flex Electrical Nonmetallic Tubing to Ent Box or Fitting Containing A Round Opening to Accept A Male Thread and Lock Nut
$343.68
Cantex 5144017 Is A 1-1/4 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$2,916.64
Cantex 5144006 Is A 1-1/4 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$555.47
Cantex 5144021 Is A 3 In. One Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
$5,596.25
Cantex 5144007 Is A 1-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$666.21
Cantex 5133301 Is A 1-Gang 3/4IN. Exposed Boxes Type Fde Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,372.47
Cantex 5144032 Is A 3/4 In. Two Piece Expansion Coupling Designed to Compensate For Length Changes Due to Temperature Variations In Exposed Conduit Runs
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,722.04
20
Popularity
Default