Add More Items
View All Quick Selects
Below you can add an image for '051128610336' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5133866 Is A 1-1/2 In. X 90-Degree X 36 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
Total Availability: In Stock
Check local availability
Book Price
$62.51
Each
Cantex 5133886 Is A 6 In. X 90-Degree X 60 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$248.08
Cantex 5133106 Is A 2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
Ready to ship from Alexandria: In Stock
Alexandria Availability: Out Of Stock
$2,238.45
Per 100
Cantex 5133566 Is A 1-1/4 In. Conduit Body Type T Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,265.08
Cantex 5133876 Is A 2 In. X 90-Degree X 48 In. Radius Plain End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$37.74
Cantex 5133104 Is A 1-1/4 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
$1,179.46
Cantex 5133646 Is A 3 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,084.29
Cantex 5133656 Is A 3 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,075.00
Cantex 5133695 Is A 1-1/2 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$1,901.63
Cantex 5133101 Is A 1/2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
$489.87
Cantex 5133671 Is A 3-1/2 In. Conduit Body Type LB Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$9,458.17
Cantex 5163381 Is A 3/4 In. Ez Flex Ent Coupling Used to Join Lengths Of Ex Flex Electrical Nonmetallic Tubing Together With Two Bell Ends
$318.69
Cantex 5133301 Is A 1-Gang 3/4IN. Exposed Boxes Type Fde Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,372.47
Cantex 5133696 Is A 2-1/2 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$13,134.02
Cantex 5133543 Is A 1-Gang 1IN. Exposed Boxes Type FSS Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,812.97
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
Cantex 5133401 Is A 2-Gang 3/4IN. Exposed Boxes Type FSCC Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$2,213.57
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$7,707.71
Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,104.07
Cantex 5133654 Is A 1-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,073.63
20
Popularity
Default