Add More Items
View All Quick Selects
Below you can add an image for '054007088998' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>For Covering Joint Where Two Pieces Of 5400C Raceway Cover Come Together.</P>
Total Availability: In Stock
Check local availability
Book Price
$4.33
Each
<P>5400 Series Wire Clips. Retains Wires In Raceway.</P>
$0.82
1-1/32 In. Deep Extension - 4-21/32 In. X 4-21/32 In.
$1,752.70
Per 100
The Wiremold 5400 Series Raceway From Legrand Is A Dual Channel Raceway That Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. For School and Office Applications, This Is An Ideal Solution For Providing Flexibility and Accessibility Of Wire and Cable.
$7.03
3/4" Elbow 90 Degree Slipxfipt PVC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$0.87
Data Comm Pouch
$4.55
3POCKET Data Pou
$7.98
Cell Phone Holster-Brown
$10.70
1 In. Deep Extension - 4-1/2 In. X 2-3/4 In.
$932.37
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$7,707.71
1-1/2 In. Deep Extension Adapters With Lugs - Six Threaded Outlets -5-1/4 In. X 3-1/2 In., (6) 3/4 In. Outlets
$1,227.45
Drill Holster
$11.23
Bit Keeper Tool Belt
$7.51
PVC, 90 Ell (Spig X S) 3/4IN.
$1.34
Usb Rechargeable Head Light, Head On Design; Bulb Type Cob Led; Intensity 150 Lumen; Run Time 5 Hour; Includes (3) AAA Battery
$52.90
<P>Closes Off End Runs Of 5400 Series Raceway. Has Four 1/2'' Trade Size Kos For End Feed.</P>
$8.03
$12.54
3/4" Running Trap Slipxslip
$1.87
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:4IN, Material:Steel
$5,963.11
1G WP Ext Adapt (6) 1/2 In. Outlets Gray
$977.09
20
Popularity
Default