Add More Items
View All Quick Selects
Below you can add an image for '078477444504' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
Cantex 5144047 Is A 1 1/2 In. Meter Riser Expansion Joint With Terminal Adapter Designed For Use In Electrical Service Entrance Applications Where Underground Service Emerges to Connect to The Meter.
$4,700.00
Per 100
$88.84
Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$63.48
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
$1.71
SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height
$975.29
Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire Range 2#18 - 2#16, Color White
$85.73
00452422382935|0004524|00452422382935|45242238293|38293|48324442|Mil Milwaukee Repair 48324442|Mil Milwaukee Tool 48324442|Millwaukee Electric Tool 48324442|Milwauke 48324442|Milwaukee 48324442|Milwaukee Electric Tool 48324442|Milwaukee Tool 48324442|Milwaukie Electric Tool 48324442
$1.72
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
#2SOL Run #2STR Tap Shot Tw45ez
$163.00
Data Jack, 5 Category Level, Single Coaxial, 1 Adapter, White
$9.05
5/8X10 DBL Upset
$28.23
30A 3P Starter Nema1
$8,846.00
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 2, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 9-45A, Standard
$460.13
FZ Series Fittings - Device Box Accessories - Standard and Hostile Locations - Square Toggle Handle
$65.65
Anti-Rattle Support
$111.96
Overload Relay, 9 A, 45 A, Automatic/Manual Reset, 4.32 In Overall Length, 1.8 In Overall Width, 0.87 LB
$326.88
Manual Control Switch 3-Pole 60A 600V
$247.84
Axis P1447-Le Network Camera
Request Quote
20
Popularity
Default