Add More Items
View All Quick Selects
Below you can add an image for '078477780534' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$680.93
F14453 Cop 14 41/30 TC 1 1 Csa
$222.62
Per 1,000 Feet
DR536-BNK Downrod
$30.00
Digital Breaker Finder, 47 to 63 HZ, 100 to 250 V Ac, 0.7 LB
$144.83
Eaton E53 Tubular Capacitive Proximity Sensor, Threaded, Straight, 30 MM, Shielded, Output On, Dual Key Micro, 300 Ma Solid State Output, 3 Pin, 2-Wire Ac, No, 20-250V
Connector, 45 Degree Type; 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Material; Liquidtight Conduit Used On; Ul (Canada and Us), Ul 467/514B, Etl Approval; 4 Standard Package; 2 Inch Trade Size; REDH2OT[R] Brand
$559.76
LD53453 Cord Set
$5.91
The Tork A530MA 30-Minute Spring-Wound In-Wall Twist Timer With A Light Almond Faceplate Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
$65.11
Conduit Pipe 22053000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 3 In, 13 In Bend Radius, Dimension B: 20 In, C/Us Ul Listed, Csa Certified
$11,646.45
Per 100
U-78007 Recept, M12eurofast
$24.01
Generac’S 6853 Homelink™ Upgradeable Manual Transfer Switch Is A Pre-Wired Electrical Device That’S Installed Next to Your Home’S Circuit Panel. During An Outage, It Delivers Power to Hard-Wired Appliances (Such As Furnace, Well Pump and Lights) With The Push Of A Button, Safely and Easily – Eliminating The Need For Multiple Extension Cords. It Comes Standard With 8 Circuits, Expandable to 10 Circuits. When You’Re Ready to Install An Automatic Home Standby Generator, A Certified Electrician Will Change Out
$488.17
Cantex EZ53TN-HW 3-Gang 53 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,540.36
"Rack, #WW-538 Service" 1 Ea
$401.30
Conduit Pipe 22053500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 3-1/2 In, 15 In Bend Radius, Dimension B: 23 In, C/Us Ul Listed, Csa Certified
$14,900.55
5600080
$226.67
Color Coded Drive Bit, Hex Type; 1/4 Inch Size; Red Finish; 2-1/2 Inch Overall Length
$7.04
Four-Way and Two-Way Mounting Base With Open Leg Design, Natural Nylon 6.6 For Temperatures Up to 65 Degrees Celsius (149 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Height Of 8.7MM (0.34 Inches), Self-Adhesive Mounting Method, 100 Pack
$200.99
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
$227.24
20
Popularity
Default