Add More Items
View All Quick Selects
Below you can add an image for '078477794487' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$93.73
Cantex 5144047 Is A 1 1/2 In. Meter Riser Expansion Joint With Terminal Adapter Designed For Use In Electrical Service Entrance Applications Where Underground Service Emerges to Connect to The Meter.
$4,700.00
Per 100
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
$1.71
Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$63.48
SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height
$975.29
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
$1,783.65
Anti-Rattle Support
$120.91
30A 3P Starter Nema1
$8,846.00
Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire Range 2#18 - 2#16, Color White
$96.87
Keep Your Larger Cell Phone Safely Stored Away In The Klein Tools Tradesman Pro™ Phone Holder. Even In Their Protective Case, Cell Phones Will Easily Fit In The Phone Holder. Constructed With Durable 1680D Ballistic Weave, It Has A Durable Metal Clip That Attaches to Belts Up to 2-Inch Wide. Designed to Hold Cell Phones With Cases Up to 7 X 3.75 X 0.75-Inch.
$30.46
5/8X10 DBL Upset
$28.23
Manual Control Switch 3-Pole 60A 600V
$261.47
FZ Series Fittings - Device Box Accessories - Standard and Hostile Locations - Square Toggle Handle
$65.65
Axis P1447-Le Network Camera
Request Quote
Lexmark Yellow Toner
Eye Ball, White, Recessed Mount, 8 In Diameter, 8.257 In Length, 4 In Width, 8 In Height, 1.3799 LB
$38.11
6" Trim PAR30L Eyeball White Trim With White Eyeball, 30 Degree Tilt
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
20
Popularity
Default