Add More Items
View All Quick Selects
Below you can add an image for '078477957530' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Total Availability: In Stock
Check local availability
Book Price
$59.58
Each
This item is no longer available. Click to view alternate items.
$88.84
2 45 LT Connector
$528.07
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
$1.71
Generac’S 6853 Homelink™ Upgradeable Manual Transfer Switch Is A Pre-Wired Electrical Device That’S Installed Next to Your Home’S Circuit Panel. During An Outage, It Delivers Power to Hard-Wired Appliances (Such As Furnace, Well Pump and Lights) With The Push Of A Button, Safely and Easily – Eliminating The Need For Multiple Extension Cords. It Comes Standard With 8 Circuits, Expandable to 10 Circuits. When You’Re Ready to Install An Automatic Home Standby Generator, A Certified Electrician Will Change Out
$488.17
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,783.65
The Tork A530MA 30-Minute Spring-Wound In-Wall Twist Timer With A Light Almond Faceplate Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
$65.11
<P>For Surface Mounting Of Alarm Devices and Safety Signals Designed to Fit Into 4'' (102MM) Square Back Boxes. Available In Red and Ivory Finishes. Cover Is 2 3/4'' (70MM) Deep and Has Three Twistouts For Raceways On Each Side. Base Has 1/2'' and 1'' Concentric and Single-Gang Box Kos. Accepts Nema Double-Gang Standard Faceplates.</P>
$38.95
Digital Breaker Finder, 47 to 63 HZ, 100 to 250 V Ac, 0.7 LB
$144.83
Conduit Pipe 22053000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 3 In, 13 In Bend Radius, Dimension B: 20 In, C/Us Ul Listed, Csa Certified
$11,646.45
Per 100
5/8X10 DBL Upset
$28.23
30A 3P Starter Nema1
$8,846.00
Keep Your Larger Cell Phone Safely Stored Away In The Klein Tools Tradesman Pro™ Phone Holder. Even In Their Protective Case, Cell Phones Will Easily Fit In The Phone Holder. Constructed With Durable 1680D Ballistic Weave, It Has A Durable Metal Clip That Attaches to Belts Up to 2-Inch Wide. Designed to Hold Cell Phones With Cases Up to 7 X 3.75 X 0.75-Inch.
Available now at Fort Stockton: In Stock
Fort Stockton Availability: In Stock
$30.46
F14453 Cop 14 41/30 TC 1 1 Csa
$222.62
Per 1,000 Feet
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
$680.93
Cantex EZ53TN-HW 3-Gang 53 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,540.36
Manual Control Switch 3-Pole 60A 600V
$247.84
Eaton E53 Tubular Capacitive Proximity Sensor, Threaded, Straight, 30 MM, Shielded, Output On, Dual Key Micro, 300 Ma Solid State Output, 3 Pin, 2-Wire Ac, No, 20-250V
Conduit Pipe 22053500 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, 3-1/2 In, 15 In Bend Radius, Dimension B: 23 In, C/Us Ul Listed, Csa Certified
$14,900.55
20
Popularity
Default