Add More Items
View All Quick Selects
Below you can add an image for '079458038002' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
5600080
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$226.67
Each
The T038X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. For Use With MP100 and MP300 Printers. Vinyl. 0.38" X 23' (9.6 MM X 7 M). Color Black On White. 1 Cassette Per Package.
Total Availability: In Stock
$49.41
Obsolete In Canada Use 1SNA238000R1600 RC1010 Vierge Terminal Block Markers
$10.84
This item is no longer available. Click to view alternate items.
48 Inch T12 Linear Fluorescent Tube Guard, Clear
$2.74
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
AF38 3P Contr, 48-138VAC/DC
$299.79
Leveling Ring For Use With Arlington'S FLBC4500.
$6.18
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
$18.36
RC1010 Marker
Achieve Flawless Network Connections With The QC RJ45 Punchdown Tool. Designed For Efficiency, This Tool Allows You to Seat and Terminate All Wires At Once With A Simple Squeeze Of The Handle. It Ensures Consistent Terminations Every Time, Eliminating Compromised Connections and Wasted Jacks. Say Goodbye to The Frustration Of Punching Into The Palm Of Your Hand or Through Drywall. The AC3400 Is Exclusively Compatible With Our Line Of WP3475, WP3476, and WP346A Quick Connect Jacks, Making It An Essential Ad
$49.03
SS304 Post Base For 1-5/8" Channel
$75.83
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 1 Hole, 9.06 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$395.76
Per 100
B571300005
Request Quote
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
$10.61
P&S RJ45PEZ Disc Sub F6035
$0.74
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
$23.28
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
$37.92
Nec Code Book, 3.7999 LB/Ea Weight
$379.08
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
$79.55
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
20
Popularity
Default