Search Results for "079458915501"

1-20 of 678
10250TS15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

  • MFR Part #: 10250TS15
  • Total Availability: 9
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.03) ·
10250TS15 - Eaton Corp

Total Availability: In Stock

CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15BK50-C
  • Nacogdoches Availability: 1,000
  • Total Availability: 21,900
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.57) · 500 ($107.85) ·
CT15BK50C - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

  • MFR Part #: 10250T15112
  • Nacogdoches Availability: 14
  • Total Availability: 90
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,710.10) ·
10250T15112 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250TM15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

  • MFR Part #: 10250TM15
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.70) ·
10250TM15 - Eaton Corp

Total Availability: In Stock

CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15NT50-C
  • Total Availability: 5,100
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($10.77) · 500 ($107.70) ·
CT15NT50C - Minnesota Mining (3M)

Total Availability: In Stock

10250T15712 - Eaton

Selector Switch, 10250T Series, 2 Positions, Key Actuator, Maintained Switch Action, 1 Cam Code, 2 X 1.8 X 2.2 In Size, Non-Illuminated, 0.4 LB

  • MFR Part #: 10250T15712
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($330.97) ·
10250T15712 - Eaton Corp

Total Availability: Available from manufacturer.

10250T15234 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Key, Center Only

  • MFR Part #: 10250T15234
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($279.07) ·
10250T15234 - Eaton Corp

Total Availability: In Stock

10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

  • MFR Part #: 10250T15113
  • Total Availability: 17
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($271.01) ·
10250T15113 - Eaton Corp

Total Availability: In Stock

40S4045150B - UDS

BND SCH 40 4"X45DEGX150"R Be

  • MFR Part #: N/A
  • Total Availability: 16
  • Manufacturer: UDS
  • Find: Similar Items
  • Pkg Sizes: 50 ($4,775.00) ·
40S4045150B - Underground Supply West

Total Availability: In Stock

10250H5300 - Eaton

Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Flush, Die Cast, For/Rev/Stop, Surface, Three Element

  • MFR Part #: 10250H5300
  • Total Availability: 20
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($572.04) ·
10250H5300 - Eaton Corp

Total Availability: In Stock

10250H5200 - Eaton

Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 2.4 In Overall Width, 2 In Overall Height, 4.9 In Overall Length, Surface Mount, Flush Actuator, Die Cast (Enclosure) Material, Red (Actuator), 0.7 LB

  • MFR Part #: 10250H5200
  • Nacogdoches Availability: 3
  • Total Availability: 121
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($282.93) ·
10250H5200 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

S1550C - Panduit®

The S15-50-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: S15-50-C
  • Total Availability: 6,800
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.78) · 1,000 ($107.80) ·
S1550C - Panduit Corporation

Total Availability: In Stock

10250H2740 - Eaton

Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 13, Mechanically Interlocked, Die Cast, For/Rev, Horizontal/Vertical, Two Element

  • MFR Part #: 10250H2740
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($982.63) ·
10250H2740 - Eaton Corp

Total Availability: Available from manufacturer.

S1550C0 - Panduit®

The S15-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.

  • MFR Part #: S15-50-C0
  • Total Availability: 3,500
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.25) · 1,000 ($112.50) ·
S1550C0 - Panduit Corporation

Total Availability: In Stock

S1550C2 - Panduit®

The S15-50-C2 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57" (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.

  • MFR Part #: S15-50-C2
  • Total Availability: 1,600
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.02) · 1,000 ($160.20) ·
S1550C2 - Panduit Corporation

Total Availability: In Stock

10250H364 - Eaton

Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 13, Flush, Polyester, Start/Stop, Horizontal/Vertical, Two Element

  • MFR Part #: 10250H364
  • Total Availability: 21
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($982.63) ·
10250H364 - Eaton Corp

Total Availability: In Stock

10250H289 - Eaton

Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Palm Operated, Open Type (No Cover), Surface, One Element

  • MFR Part #: 10250H289
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($577.34) ·
10250H289 - Eaton Corp

Total Availability: In Stock

10250T1323 - Eaton

Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 X 1.9 X 2 In Size, Non-Illuminated, 0.25 LB

  • MFR Part #: 10250T1323
  • Nacogdoches Availability: 14
  • Total Availability: 658
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($919.10) ·
10250T1323 - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10250T4023 - Eaton

Non Illuminated Selector Switch, 10250T Series, 3 Positions, Maintained Switch Action, 3 Cam Code, 2.2 X 1.9 X 1.9 In Size, 0.25 LB

  • MFR Part #: 10250T4023
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($87.82) ·
10250T4023 - Eaton Corp

Total Availability: Available from manufacturer.

Q453EQ71158 - Banner Engineering

71158 Q45 Emitter W/QD

  • MFR Part #: N/A
  • Total Availability: 2
  • Manufacturer: Banner Engineering
  • Find: Similar Items
  • Pkg Sizes: 1 ($228.00) ·
Q453EQ71158 - Banner Engineering

Total Availability: In Stock

10250TS15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

MFR Part #:
10250TS15
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($12.03)
CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15BK50-C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
21,900 Each
Pkg Sizes:
100 Each ($21.57)
500 Each ($107.85)
10250T15112 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Left Only

MFR Part #:
10250T15112
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
90 Each
Pkg Sizes:
10 Each ($2,710.10)
10250TM15 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Forward, 3/16 In High, White Letters

MFR Part #:
10250TM15
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($12.70)
CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15NT50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
5,100 Each
Pkg Sizes:
50 Each ($10.77)
500 Each ($107.70)
10250T15712 - Eaton

Selector Switch, 10250T Series, 2 Positions, Key Actuator, Maintained Switch Action, 1 Cam Code, 2 X 1.8 X 2.2 In Size, Non-Illuminated, 0.4 LB

MFR Part #:
10250T15712
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($330.97)
10250T15234 - Eaton

Eaton 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three-Position, Key, Center Only

MFR Part #:
10250T15234
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($279.07)
10250T15113 - Eaton

Eaton 30.5 MM, Heavy-Duty Selector Switch Operator, 10250T, Cam 1, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Key, Right and Left

MFR Part #:
10250T15113
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
17 Each
Pkg Sizes:
1 Each ($271.01)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
50 Each ($4,775.00)
10250H5300 - Eaton

Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Flush, Die Cast, For/Rev/Stop, Surface, Three Element

MFR Part #:
10250H5300
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($572.04)
10250H5200 - Eaton

Push Button Station, Start/Stop Legend, Die Cast Enclosure Material, 2 Elements, 10250H Series, 2.4 In Overall Width, 2 In Overall Height, 4.9 In Overall Length, Surface Mount, Flush Actuator, Die Cast (Enclosure) Material, Red (Actuator), 0.7 LB

MFR Part #:
10250H5200
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
121 Each
Pkg Sizes:
1 Each ($282.93)
S1550C - Panduit®

The S15-50-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
S15-50-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
6,800 Each
Pkg Sizes:
100 Each ($10.78)
1,000 Each ($107.80)
10250H2740 - Eaton

Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 13, Mechanically Interlocked, Die Cast, For/Rev, Horizontal/Vertical, Two Element

MFR Part #:
10250H2740
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($982.63)
S1550C0 - Panduit®

The S15-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57” (370MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.

MFR Part #:
S15-50-C0
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
3,500 Each
Pkg Sizes:
100 Each ($11.25)
1,000 Each ($112.50)
S1550C2 - Panduit®

The S15-50-C2 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.57" (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.

MFR Part #:
S15-50-C2
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
1,600 Each
Pkg Sizes:
100 Each ($16.02)
1,000 Each ($160.20)
10250H364 - Eaton

Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 3, 3R, 4, 4X, 13, Flush, Polyester, Start/Stop, Horizontal/Vertical, Two Element

MFR Part #:
10250H364
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($982.63)
10250H289 - Eaton

Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Palm Operated, Open Type (No Cover), Surface, One Element

MFR Part #:
10250H289
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($577.34)
10250T1323 - Eaton

Selector Switch, 10250T Series, 3 Positions, Knob Actuator, Maintained Switch Action, Black (Actuator), 3 Cam Code, 1.9 X 1.9 X 2 In Size, Non-Illuminated, 0.25 LB

MFR Part #:
10250T1323
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
658 Each
Pkg Sizes:
10 Each ($919.10)
10250T4023 - Eaton

Non Illuminated Selector Switch, 10250T Series, 3 Positions, Maintained Switch Action, 3 Cam Code, 2.2 X 1.9 X 1.9 In Size, 0.25 LB

MFR Part #:
10250T4023
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($87.82)

MFR Part #:
N/A
Manufacturer:
Banner Engineering
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($228.00)

Begin Live Chat