Add More Items
View All Quick Selects
Below you can add an image for '08133P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Total Availability: In Stock
Check local availability
Book Price
$843.48
Each
Powermate Plug, 30 A, 3 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.390 to 1.375 In (Cable Range) Wire Size
$324.87
Eaton Crouse-Hinds Series Powermate CRC Connector, 30A, 0.390-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$395.10
Eaton Crouse-Hinds Series Powermate CRC Connector, 100A, 0.875-1.906", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$984.02
30A 3 Pole 3 Wire Plug Assembly
$301.18
Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$455.27
P&S TM833ICC Disc Sub Rcd33i
Available now at Rogers: In Stock
Rogers Availability: In Stock
$36.72
This item is no longer available. Click to view alternate items.
Eaton Crouse-Hinds Series Powermate CRC Connector, 60A, 0.440-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$685.33
Lenox 20580-810R 8" 10TPI Wood and Metal Cutting Reciprocating Saw Blade - 5 Pack
$5.84
B33 Series Paper Labels 5 In H X 3 In W White 250/RL
$57.38
Lenox Tools Metal Cutting Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, 8-Inch, 18 Tpi, 5/PK
Ready to ship from Springdale: In Stock
Springdale Availability: Out Of Stock
$6.12
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat
$647.61
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 100A, Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$606.83
B33 Series Paper Labels 6 In H X 4 In W White 350/RL
$125.20
The TWR1 Led Wall Pack Offers A Classic Appearance With A Traditional Shape and Is Loaded With Modern Features Including Three Adjustable Light Outputs (Alo), Three Switchable Color Temperatures (SWW) 30/40/50K CCT and A Switchable Dusk-to-Dawn Photocell. TWR1 Provides Ultimate Versatility With 18 Configurations In One Sku, Making On-The-Spot Reconfiguring Quick and Easy. TWR1 Is Powerful Yet Efficient, Delivering 2, 300 - 8, 500 Lumens and Capable Of Replacing Up to A 250W Hid While Saving Up to 86% In Ener
$157.04
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$292.11
100A 3W3P P&S Plug
$541.22
Dry Type Distribution Transformer Accessory, Weathershield Kit, Used With Frames 812, 813, 913A, 913B, 914A, 915A, 916, 914B, 915B
$123.08
33W Led Wall PK 4K 120-277V
$250.00
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
$298.08
20
Popularity
Default