Add More Items
View All Quick Selects
Below you can add an image for '082472205770' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M 7100117646 3M™ Scotchcast™ Inlin
Total Availability: In Stock
Check local availability
Book Price
$178.17
Each
3M™ 82 F Series Resin Compression Inline Cable Splice Kit With Flame Retardant Compound 2131, Is Designed For Inline Splicing On Non Shielded Portable Power Cables and Cords. The Wet/Dry Flexible Power Cable Splice Kit Is Suitable For Use On Single and Multi Conductor Cables, Depending On The Voltage Rating.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$186.70
3M 7100123110 3M™ Scotchcast™ Inlin
$111.85
3M 7100123073 3M™ Scotchcast™ Inlin
Available now at Granbury: In Stock
Granbury Availability: In Stock
$67.99
$119.33
<P>Sheet Metal Adapter Plate That Accepts Two (2) Extron Electronics Maap Style Device Plates (Sold Separately). For Use With 828GFITC or 828GFITCAL Cover Plates (Sold Separately).</P>
$44.59
Brass GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.156 Inch X 4.182 Inch (80.2MM X 106.2MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$83.38
<P>Two-Gang Nonmetallic Carpet Flange. For Ortronics Connectivity Use With 829PFLRT Cover. For Wiremold Open System Connectivity Use With 829PFL Cover. Accepts Ortronics MAB6TJ Tracjack, MAB3S2 Series Ii and Wiremold CM Series Open System Adapters, Sold Separately. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges.</P>
$71.62
Brushed Aluminum GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.290 Inch X 4.310 Inch (83.6MM X 109.5MM). May Be Used With Wiremold CM Series Adapters and Ortronics Connectivity Systems In Conjunction With 817B, 827B, and 837B Flanges.
$98.21
13X24X18 Plymr CNCRT PB CMPLT Tier22
$337.00
4/4 Soow 600V Black Cord 250' Reel Non Ul
$10,642.40
Per 1,000 Feet
Inline Power Cable Resin Splice Kit
3M 7100123072 3M™ Scotchcast™ Inlin
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$73.92
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 H Average Life, 4100 K, Cool White, 120 V, 23 W, 1600 LM Brightness (Lumens), Non Dimmable, Instant, 2.13 In Diameter, 4.88 In Length
$7.51
Photoelectric Sensor, Polystyrene Material, -40 to +158 °F, 5.375 In Overall Length, 3 In Overall Width, 5.5 In Overall Height, 1.630 LB
$91.70
Cable Splice Kit, Mold Body;Pouring Spouts;Scotch(TM) 23 Electrical Tape;3M(TM) Scotchcast(TM) No.4 Resin, 2.42 LB
11X18X12 T22 Quazite Box
$259.00
00820476875922|0820476|820476875922|82047687592|87592|2FSL2 20L E21 LP840|2FSL2 20L EZ1 LP840|2FSL220LEZ1LP840|2FSL2-20L-EZ1-LP840|Troffer|Acuity Brands 2FSL2 20L E21 LP840|Acuity Brands 2FSL2 20L EZ1 LP840|Acuity Brands 2FSL220LEZ1LP840|Acuity Brands 2FSL2-20L-EZ1-LP840|Lithonia 2FSL2 20L E21 LP840|Lithonia 2FSL2 20L EZ1 LP840|Lithonia 2FSL220LEZ1LP840|Lithonia 2FSL2-20L-EZ1-LP840|Lithonia Lighting 2FSL2 20L E21 LP840|Lithonia Lighting 2FSL2 20L EZ1 LP840|Lithonia Lighting 2FSL220LEZ1LP840|Lithonia Lighti
$152.31
Eaton E22 Pushbutton, E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 50 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Maintained, Two-Position Push-Pull, Red Actuator, Mushroom , Anodized Aluminum, Emerg. Stop, No Light Unit
$152.28
20
Popularity
Default