30883VB3 - Vari Bit VB3 Hole Size 1/4"-3/4"

Lenox

  • $72.18 (Each)
  • $72.18 (Each)

  • $3,609.00 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30883VB3
Manufacturer
Lenox
Manufacturer's Part Number
30883VB3
Description
Vari Bit VB3 Hole Size 1/4"-3/4"
Step Drill Bit, 1/4 to 3/4 In Bit Size, 3/8 In Shank Diameter, Metal Material, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
082472308839 / 00082472308839
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.18 (Each)
Standard Packaging
$3,609.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
30883VB3 - Small Image
 
30883VB3 - Large Image
 
30883VB3 - Large Image
Attachments
 
 
30883VB3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Descriptions
Product Type
Step Drill Bit
extra long description
LEN 30883VB3 VARI BIT VB3 1PK HOLE
Long Description
Step Drill Bit, 1/4 to 3/4 in Bit Size, 3/8 in Shank Diameter, Metal Material, 0.16 lb
Short Description
Step Drill Bit, 1/4 to 3/4 in, 3/8 in Shank
Description
VARI BIT VB3 HOLE SIZE 1/4"-3/4"
Additional Information
Bit Size
1/4 to 3/4 in
Shank Diameter
3/8 in
package quantity
1 PK
Manufacturer Information
Manufacturers Part Number
30883VB3
Brand
LENOX
GTIN
00082472308839
UPC
082472308839
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.16 lb
Weight per each
0.14
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
4 View Store

A-L

Location Stock Available
Fort Smith
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat