Add More Items
View All Quick Selects
Below you can add an image for '085339130772' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
Total Availability: In Stock
Check local availability
Book Price
$6.23
Each
Ideal, Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/Slotted Head)
$12.28
B33 Series Paper Labels 6 In H X 4 In W White 350/RL
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$125.20
B33 Series Paper Labels 5 In H X 3 In W White 250/RL
$57.38
Cantex 5233785 Is A 2-1/2 In. X 45-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$68.83
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Available now at Tyler: In Stock
Tyler Availability: In Stock
$48.95
B33 Series With Permanent Acrylic Adhesive Labels 1IN H X 2IN W WT 1500/RL
$133.55
In-Sure Lever Conn, 3-Port, 75/BX
$64.79
Per 100
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
Ideal, Cable Splitter, High Performance, Frequency Range: 5 MHZ - 1 GHZ
$11.42
Cantex 5233800 Is A 3 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$73.38
Self-Laminating Vinyl Wrap Around Labels For B33 Printers - 1" X 1.5"
$118.94
$10.88
Permasleeve Heat Shrink Wire and Cable Labels Single-Sided For B33 Printers - 0.25" Dia X 2" White
$629.19
Cantex 5233770 Is A 3 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$2,696.84
Cantex 5233777 Is A 4 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$71.95
Cantex 5233877 Is A 6 In. X 90-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$235.02
Cantex 5133101 Is A 1/2 In. Conduit Body Type C Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System
$489.87
B33 Series Metallized Polyester Labels 2IN H X 4IN W Silver 750/RL
$178.42
Cantex 5133695 Is A 1-1/2 In. Service Entrance Caps Which Is Used As The Entry Point For Overhead Power and Communication Wires Into A Building
$1,901.63
20
Popularity
Default