Add More Items
View All Quick Selects
Below you can add an image for '085937000675' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$72.72
Each
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
$51.89
SCR0075S6
$3.88
Cisco Ip Phone 7975
$105.33
CAT5E Feed-Thru Modular Plugs, 50/Card
$69.59
Per 100
B075BTW37RX 75VA CNTRL XFRMR
$127.11
Ideal 85-340 F-Splice Adapter, Connection: F
$167.12
CAT6 Feed-Thru Modular Plugs, 25/Card
$98.92
CAT6 Feed-Thru Modular Plugs, 50/Card
$85.02
Metalarc 1000W BT37 E39 Mogul Base
$37.20
CAT6 Feed-Thru Modular Plugs, 100/Jar
$162.25
OBS40975 100W Led Work Light 5000K W/ Plug and Remote
$154.48
The T075X000C1M-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. For Use With The MP75, MP200 and MP300 Printers. Nylon Cloth. 0.75" X 19' (18 MM X 6 M). Color Black On White. 1 Cassette Per Package.
$70.59
1000W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, Reduced Outer Jacket, Reduced Color Shift, E39 Base, BT37 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 3800K
$41.76
Logitech C925E Business Webcam
$141.69
85-126 Mastic Panelboard Circuit Number Labels
$3.00
Replacement 8593 NCKL Frame
$260.00
26W Double Twin Tube CFL Cool White G24D-3 Base, Box
$10.61
Cantex 5144009 Is A 2-1/2 In. Schedule 40 End Bell Used In Concrete Vault Walls to Provide A Smooth Safe Entrance to The Conduit Outside
$1,029.60
The T075X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Vinyl. 0.75" X 23' (18 MM X 7 M). Color Black On White. 1 Cassette Per Package.
$48.06
20
Popularity
Default