Add More Items
View All Quick Selects
Below you can add an image for '085937080813' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
Total Availability: In Stock
Check local availability
Book Price
$6.23
Each
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Ready to ship from Tyler: In Stock
Tyler Availability: Out Of Stock
$48.95
CAT6 Feed-Thru Modular Plugs, 25/Card
$95.24
Per 100
CAT5E Feed-Thru Modular Plugs, 50/Card
$67.00
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
CAT6 Feed-Thru Modular Plugs, 50/Card
$81.87
B571310089
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
CAT6 Feed-Thru Modular Plugs, 100/Jar
$156.21
Ideal, Cable Splitter, High Performance, Frequency Range: 5 MHZ - 1 GHZ
$10.88
$11.42
Conical Plastic Anchor, Plastic, 1 In Length, #10-12 Thread Size, 0.15 LB
$12.56
Replacement 8593 NCKL Frame
$260.00
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 3-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 3.38 to 4.22.
$886.28
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$105.07
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$72.72
8561389
$489.00
Type C371 Circuit Breaker Operator Mechanism, 150A Frame, Flange Mounted, 6.5-16 Variable Depth Mounting Range, HMCP and Series C-Ehd, FDB, FD, FDC, HFD, Ed-Frame, For Nema 1-12 Enclosures, With 4-Inch Handle
$356.96
Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.74 In Length, 1.878 In Width, 4.478 In Height, Neoprene Material, Ivory, 0.2700 LB
$1,302.17
85-126 Mastic Panelboard Circuit Number Labels
$3.00
20
Popularity
Default