Add More Items
View All Quick Selects
Below you can add an image for '085937955616' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Total Availability: In Stock
Check local availability
Book Price
$48.95
Each
CAT5E Feed-Thru Modular Plugs, 50/Card
$67.00
Per 100
Ideal 85-340 F-Splice Adapter, Connection: F
$160.92
CAT6 Feed-Thru Modular Plugs, 25/Card
$95.24
CAT6 Feed-Thru Modular Plugs, 50/Card
$81.87
85-126 Mastic Panelboard Circuit Number Labels
$3.00
CAT6 Feed-Thru Modular Plugs, 100/Jar
Ready to ship from Alexandria: In Stock
Alexandria Availability: Out Of Stock
$156.21
E-Z1016 F P DSS No 2 to 2/0 GR Kit
$104.72
TLC RG-6 F Tool-Less CMPRSN Conn, Gray, 50/Card
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$86.60
2-Way Cable TV/General Purpose Splitter, 1 Inputs, 2 Outputs, 3 Ports, Single, 5 MHZ to 1 GHZ, 85-132 Model, 75 Resistance, 0.18 LB
$6.23
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Receptacle Cover, Yellow, Thermoplastic
$104.13
Replacement 8593 NCKL Frame
$260.00
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
$105.07
Conical Plastic Anchor, Plastic, 1 In Length, #10-12 Thread Size, 0.15 LB
$12.56
Programmable Constant Current Led Driver, 85W, 860-2600MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
$72.72
Type C371 Circuit Breaker Operator Mechanism, 150A Frame, Flange Mounted, 6.5-16 Variable Depth Mounting Range, HMCP and Series C-Ehd, FDB, FD, FDC, HFD, Ed-Frame, For Nema 1-12 Enclosures, With 4-Inch Handle
$356.96
E-Z1016 F P DSS No 2 to 2/0 or Kit
CP925 Conference Phone By Yealink
$486.80
E-Z1016 F P DSS No 2 to 2/0 Yl Kit
$78.60
20
Popularity
Default