Add More Items
View All Quick Selects
Below you can add an image for '086876192292' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein'S Skribes™ Multi-Color Replacement Lead Comes In A Convenient 10-Piece Set, With White, Yellow, Red, and Graphite Leads, All Stored In A Carrying Case. The 2.8 MM Leads Offer Enhanced Durability, Reducing Breakage For Longer-Lasting Performance. Compatible With The Mechanical Marking Tool (Cat. No. 86501), These Leads Are Perfect For Creating Vibrant, Visible Markings On Tough Jobsite Materials.
Total Availability: In Stock
Check local availability
Book Price
$8.11
Each
2IN Emt 22 1/2 Deg Elb
$1,956.70
Per 100
16 Oz Aerosol Cold Galvanizing
$23.79
2IN Emt 30 Deg Elb
$2,210.88
Lampholder, Mogul Base, Incandescent Lamp, 600 V, 1500 W, Porcelain Material, White, Screw Terminal, 2.56 In Height, 2.13 In (Dia.) Width, 0.51 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$21.82
2IN Emt 15 Deg Elb
$1,950.31
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 1/2". Cable Range .85 to .91.
$846.25
Screw Anchor Expander, Hardened Alloy Steel, 0.4 LB
$118.68
Socket Adapter, 250 V Ac, White, 660 W, 1.66 In Diameter, 2.0 In Length, 0.16 LB
$7.18
Modular Plug, Colorless
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$60.08
2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
$20,671.51
Non-Magnetic Tape, Steel (Blade) Material, 25 FT (Tape) Length, 2 In Width, 3.313 In Thickness, 1.1 LB
$21.40
Insecticide, 15 Oz. Net Weight, Spray Applicator Type, 20 Oz. Size, 41 KV/MM Dielectric Strength
$20.03
Klein'S Skribes™ Mechanical Marking Tool Is Made With Durable Lead That Creates Clear, Long-Lasting Lines For Markings and Labeling On Jobsite Materials. Built-In Pencil Sharpener and Wide Sleeve to Handle Even With Gloves On. The Anti-Roll Triangular Shape and Integrated Hard Hat Clip Keeps The Writing Utensil Accessible and Within Reach On The Job.
$13.37
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 3/4". Cable Range 1.1 to 1.13.
$942.90
3/8X4 1/2 Carrage Bolt
$3.05
Klein'S Skribes™ Paint Marker In White Paint Features A Durable, Acrylic Tip That Creates Clear, Long-Lasting Lines For Markings and Labeling On Jobsite Materials. Engineered to Resist Clogging and Crafted With High Quality Paint That Writes On The Toughest Jobsite Materials. The Anti-Roll Triangular Shape and Integrated Hard Hat Clip Keeps The Writing Utensil Accessible and Within Reach On The Job.
$4.10
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 3.5" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$101.99
Connector, 2 In Trade Size, Natural, Non-Insulated, 2-13/16 In Length, 3-1/4 In Diameter, 151 LB/100
$13,769.82
Klein Tools Nylon Tensioning Tools Are Designed to Work With Ties Rated At 120 to 250 Pounds. This Version Is Also Designed to Automatically Cut Off Any Excess Tie Material. It Has Handle Grips For Added Comfort.
$43.48
20
Popularity
Default