32400 - Replacement Bit #2 Phillips, #1 Phillips

Klein Tools

  • $7.69 (Each)
  • $7.69 (Each)

  • $46.14 (Per 6)

In-Stock: 7 available locally (Springdale, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
32400
Manufacturer
Klein Tools
Manufacturer's Part Number
32400
Description
Replacement Bit #2 Phillips, #1 Phillips
Replacement Bits For Klein'S Extended-Reach (32559) Multi-Bit Screwdriver/Nut Drivers. The #1 and #2 Phillips Tips Are Precision Machined For Exact Fit Into Fastener.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324000 / 00092644324000
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.69 (Each)
Standard Packaging
$46.14 (Per 6)
Stock Availability
Springdale
7 (Check another store)
All Stores
19
Resources
Images
 
 
32400 - Small Image
 
32400 - Large Image
 
32400 - Video
Attachments
 
 
32400 - Specification Sheet
Other Links
 
 
32400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Replacement Bits, Phillips, #2, #1
Description
REPLACEMENT BIT #2 PHILLIPS, #1 PHILLIPS
extra long description
KLEIN 32400 Replacement Bits, Phill
Features
Replacement bits for Klein's Extended-Reach (32559) Multi-Bit Screwdriver/Nut Drivers. The #1 and #2 Phillips tips are precision machined for exact fit into fastener.
Long Description
Replacement bits for Klein's Extended-Reach (32559) Multi-Bit Screwdriver/Nut Drivers. The #1 and #2 Phillips tips are precision machined for exact fit into fastener.
Additional Information
media
Yes
tip type
#1, #2 Phillips
package quantity
2 Bits
for use with
Extended Reach (32559)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32400
GTIN
00092644324000
UPC
092644324000
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
2.4 oz (68 g)
Weight per each
0.15
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Springdale Area

Location Stock Available
Springdale
7 View Store

Distribution Centers

Location Stock Available
El Paso
2 View Store
Lubbock
4 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat