53725 - Armored and BX Cable Cutter

Klein Tools

  • $55.14 (Each)
  • $55.14 (Each)

In-Stock: 0 available locally (Harlingen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53725
Manufacturer
Klein Tools
Manufacturer's Part Number
53725
Description
Armored and BX Cable Cutter
Cable Cutter, 3/8 In (Flexible Conduit);#10;#12;#14 (Armored Cable) Cutting Capacity, Black Handle Color, 7-1/4 In Overall Length, 2 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644537257 / 00092644537257
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.14 (Each)
Stock Availability
Harlingen
0 (Find nearest stock)
McAllen
0
All Stores
181
Resources
Images
 
 
53725 - Small Image
 
53725 - Large Image
 
53725 - Large Image
 
53725 - Large Image
 
53725 - Large Image
 
53725 - Large Image
 
53725 - Large Image
 
53725 - Large Image
 
53725 - Video
Specifications Sheets
 
 
53725 - Specification Sheet
360 Images
 
 
53725 - 360 Image
Attachments
 
 
53725 - Specification Sheet
Other Links
 
 
53725 - Other
 
53725 - Other
 
53725 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
7-1/4 in;184 mm
Descriptions
Product Type
Cable Cutter
Long Description
Cable Cutter, 3/8 in (Flexible Conduit);#10;#12;#14 (Armored Cable) Cutting Capacity, Black Handle Color, 7-1/4 in Overall Length, 2 lb
Features
The Klein Tools BX and Armored Cable Cutter is simple to use. It easily cuts 3/8-Inch flexible conduit and #10, 12, and 14 armored cables with a couple of turns of the handle. Extra blades can be stored in the handle for convenience.
Short Description
Cable Cutter, BX and Armored, 7-1/4 in, Black Handle
extra long description
KLEIN 53725 BX and Armored Cable Cu
Description
ARMORED AND BX CABLE CUTTER
Special Features
Comes with One Blade Stored in Handle for Convenience; Depth of Cut Adjusts Between Standard MC and Reduced Diameter MC
Additional Information
Cutting Capacity
3/8 in (Flexible Conduit);#10;#12;#14 (Armored Cable)
package quantity
1 ct
Made in USA
yes
media
Yes
Handle Length
4.75" (12.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
53725
GTIN
00092644537257
UPC
092644537257
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
BX and Armored Cable Cutter
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Easily Cuts 3/8" Flexible Conduit;#10,12,14 Armored Cables with Up to 4 Wires with a Couple of Turns of the Handle
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 181

Location search:

Greater McAllen Area

Location Stock Available

* All prices subject to change.

Begin Live Chat