5164 - 8-Pocket Tool Pouch Slotted

Klein Tools

  • $72.40 (Each)
  • $72.40 (Each)

In-Stock: 0 available locally (Killeen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5164
Manufacturer
Klein Tools
Manufacturer's Part Number
5164
Description
8-Pocket Tool Pouch Slotted
The Klein Tools 8-Pocket Extra-Capacity Tool Pouch Has Plenty Of Room to Hold The Tools You Need For The Job. The Pouch Features Leather Construction Riveted to Promote Longer Life. The Pouch Conveniently Attaches to Your Belt For Ready Access to Items.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550508 / 00092644550508
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.40 (Each)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
0
All Stores
5
Resources
Images
 
 
5164 - Small Image
 
5164 - Large Image
 
5164 - Large Image
 
5164 - Large Image
 
5164 - Large Image
 
5164 - Large Image
 
5164 - Video
360 Images
 
 
5164 - 360 Image
Attachments
 
 
5164 - Specification Sheet
Other Links
 
 
5164 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
6.75" (17.2 cm)
Descriptions
Product Type
8 Pocket Tool Pouch Slotted
extra long description
KLEIN 5164 8 Pocket Tool Pouch Slot
Features
The Klein Tools 8-Pocket Extra-Capacity Tool Pouch has plenty of room to hold the tools you need for the job. The pouch features leather construction riveted to promote longer life. The pouch conveniently attaches to your belt for ready access to items.
Description
8-POCKET TOOL POUCH SLOTTED
Long Description
The Klein Tools 8-Pocket Extra-Capacity Tool Pouch has plenty of room to hold the tools you need for the job. The pouch features leather construction riveted to promote longer life. The pouch conveniently attaches to your belt for ready access to items.
Special Features
Knife Snap
Additional Information
media
Yes
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Number of Pockets
8
Overall Height
9.75" (24.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5164
GTIN
00092644550508
UPC
092644550508
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store

A-L

Location Stock Available
Jasper
1 View Store

* All prices subject to change.

Begin Live Chat