Search Results for "092644603907"

1-20 of 375
9200394601 - Cables & Cords

RG6 White Jacket

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($196.12) ·
9200394601 - Cables & Cords

Total Availability: Available from manufacturer.

7764 - Legrand-Pass & Seymour

P&S 7764 Conn 50a250vdc50a600vac

  • MFR Part #: 7764
  • Total Availability: 14
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,061.30) ·
7764 - Pass & Seymour/Legrand

Total Availability: In Stock

920064608 - Cables & Cords

Coaxial Cable, Solid, #22 Awg Conductor Size, 1000 FT Overall Length, 0.242 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, 17 PF/FT Capacitance, +75 °C Operating Temperature, 0.02 LB/MFT

  • MFR Part #: 920064608
  • Total Availability: 11,700 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($213.94) ·
920064608 - Cables & Cords

Total Availability: In Stock

929002766013 - Advance By Signify

XI055C180V054BSJ2M 929002766013

  • MFR Part #: XI055C180V054BSJ2M
  • Total Availability: 28
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 ($73.53) ·
929002766013 - Advance By Signify

Total Availability: In Stock

5133648 - PVC & Accessories

Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction

  • MFR Part #: 5133648
  • Total Availability: 100
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($110.41) ·
5133648 - PVC & Accessories

Total Availability: In Stock

L27HIDEX39850DG2 - Keystone

Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 8.35 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage

  • MFR Part #: KT-LED27HID-EX39-850-D /G2-DP
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 16 ($761.44) ·
L27HIDEX39850DG2 - Keystone Technologies

Total Availability: Available from manufacturer.

49564503 - Milwaukee

00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503

  • MFR Part #: 49-56-4503
  • Total Availability: 1
  • Manufacturer: Milwaukee
  • Find: Similar Items
  • Pkg Sizes: 1 ($52.00) ·
49564503 - Milwaukee Electric Tool

Total Availability: In Stock

3764 - Legrand-Pass & Seymour

P&S 3764 CONN4W 50a250vdc50a600vac

  • MFR Part #: 3764
  • Total Availability: 1
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 1 ($204.59) ·
3764 - Pass & Seymour/Legrand

Total Availability: In Stock

RT390 - Klein Tools

The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.

  • MFR Part #: RT390
  • Total Availability: 5
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($164.70) ·
RT390 - Klein Tools

Total Availability: In Stock

S5839 - Satco

Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal

  • MFR Part #: S5839
  • Total Availability: 4
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 ($38.42) ·
S5839 - Satco

Total Availability: In Stock

L45HIDEX39850DG2 - Keystone Technologies

Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 6350 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.18 A @ 277 V;0.42 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 10.70 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 45 W Wattage

  • MFR Part #: KT-LED45HID-EX39-850-D /G2
  • Available from manufacturer.
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 ($67.99) ·
L45HIDEX39850DG2 - Keystone Technologies

Total Availability: Available from manufacturer.

HSTT0648Q10 - Panduit

3M FP-3011/16WH4'|3M FP-301H-1/16-WT|3M FP301H116WT|Abbinstall CMP639A|Abbinstall CMP63-9-A|Abbinstall CPO639A|Abbinstall CPO63-9-A|Alpha Fit-221-1/16X4'|Panduit HSTT0648Q10|Panduit HSTT06-48-Q10|Teconnect 938040-9|Thomasbett CMP639A|Thomasbett CMP63-9-A|Thomasbett CPO639A|Thomasbett CPO63-9-A

  • MFR Part #: HSTT06-48-Q10
  • Total Availability: 25
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 25 ($54.75) ·
HSTT0648Q10 - Panduit Corporation

Total Availability: In Stock

48390522 - Milwaukee

00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522

  • MFR Part #: 48-39-0522
  • Total Availability: 1
  • Manufacturer: Milwaukee
  • Find: Similar Items
  • Pkg Sizes: 1 ($576.75) ·
48390522 - Milwaukee Electric Tool

Total Availability: In Stock

920084608 - Cables & Cords

Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 LB/MFT

  • MFR Part #: 920084608
  • Total Availability: 253,000 Feet
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($220.45) · 20,000 Feet ($4,409.00) ·
920084608 - Cables & Cords

Total Availability: In Stock

EZ64QNHW - PVC & Accessories

Cantex EZ64QN-HW 4-Gang 64 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements. This Larger 64 Cu. In. Box Is Designed to Hold Most Standard Devices.

  • MFR Part #: EZ64QN-HW
  • Total Availability: 311
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($20.29) ·
EZ64QNHW - PVC & Accessories

Total Availability: In Stock

P643 - Allied Moulded Products

Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB

  • MFR Part #: P643
  • Total Availability: 2,231
  • Manufacturer: Allied Moulded Products
  • Find: Similar Items
  • Pkg Sizes: 20 ($84.48) ·
P643 - Allied Moulded

Total Availability: In Stock

WGP104LEDH064W50 - SUL

Wgp104ledho64w50kclsmb3p

  • MFR Part #: WGP104LEDHO64W50KCLSMB3P
  • Available from manufacturer.
  • Manufacturer: SUL
  • Find: Similar Items
  • Pkg Sizes: 1 ($916.67) ·
WGP104LEDH064W50 - Encapsulite Intl Inc.

Total Availability: Available from manufacturer.

100EX39850BYPADJ - Rab Lighting

Hid-100-EX39-850-Byp-Adj

  • MFR Part #: HID-100-EX39-850-BYP-ADJ
  • Total Availability: 4
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($206.72) ·
100EX39850BYPADJ - Rab Lighting

Total Availability: In Stock

CL390 - Klein Tools

Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.

  • MFR Part #: CL390
  • Total Availability: 78
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 ($105.79) ·
CL390 - Klein Tools

Total Availability: In Stock

L54HIDEX39850DG2 - Keystone Technologies

Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 7660 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.20 A @ 277 V;0.47 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 10.70 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 54 W Wattage

  • MFR Part #: KT-LED54HID-EX39-850-D /G2
  • Available from manufacturer.
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 16 ($1,151.84) ·
L54HIDEX39850DG2 - Keystone Technologies

Total Availability: Available from manufacturer.

MFR Part #:
N/A
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1,000 Feet ($196.12)
7764 - Legrand-Pass & Seymour

P&S 7764 Conn 50a250vdc50a600vac

MFR Part #:
7764
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
10 Each ($2,061.30)
920064608 - Cables & Cords

Coaxial Cable, Solid, #22 Awg Conductor Size, 1000 FT Overall Length, 0.242 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, 17 PF/FT Capacitance, +75 °C Operating Temperature, 0.02 LB/MFT

MFR Part #:
920064608
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
11,700 Feet
Pkg Sizes:
1,000 Feet ($213.94)

MFR Part #:
XI055C180V054BSJ2M
Manufacturer:
Advance By Signify
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
1 Each ($73.53)
5133648 - PVC & Accessories

Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction

MFR Part #:
5133648
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
10 Each ($110.41)
L27HIDEX39850DG2 - Keystone

Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 8.35 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage

MFR Part #:
KT-LED27HID-EX39-850-D /G2-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
16 Each ($761.44)
49564503 - Milwaukee

00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503

MFR Part #:
49-56-4503
Manufacturer:
Milwaukee
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($52.00)
3764 - Legrand-Pass & Seymour

P&S 3764 CONN4W 50a250vdc50a600vac

MFR Part #:
3764
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($204.59)
RT390 - Klein Tools

The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.

MFR Part #:
RT390
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($164.70)
S5839 - Satco

Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal

MFR Part #:
S5839
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($38.42)
L45HIDEX39850DG2 - Keystone Technologies

Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 6350 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.18 A @ 277 V;0.42 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 10.70 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 45 W Wattage

MFR Part #:
KT-LED45HID-EX39-850-D /G2
Manufacturer:
Keystone Technologies
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($67.99)
HSTT0648Q10 - Panduit

3M FP-3011/16WH4'|3M FP-301H-1/16-WT|3M FP301H116WT|Abbinstall CMP639A|Abbinstall CMP63-9-A|Abbinstall CPO639A|Abbinstall CPO63-9-A|Alpha Fit-221-1/16X4'|Panduit HSTT0648Q10|Panduit HSTT06-48-Q10|Teconnect 938040-9|Thomasbett CMP639A|Thomasbett CMP63-9-A|Thomasbett CPO639A|Thomasbett CPO63-9-A

MFR Part #:
HSTT06-48-Q10
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
25 Each ($54.75)
48390522 - Milwaukee

00452421323001|0004524|00452421323001|45242132300|32300|48390522|Mil Milwaukee Repair 48390522|Mil Milwaukee Tool 48390522|Millwaukee Electric Tool 48390522|Milwauke 48390522|Milwaukee 48390522|Milwaukee Electric Tool 48390522|Milwaukee Tool 48390522|Milwaukie Electric Tool 48390522

MFR Part #:
48-39-0522
Manufacturer:
Milwaukee
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($576.75)
920084608 - Cables & Cords

Coaxial Cable, #18 Awg Conductor Size, 1000 FT Overall Length, 0.269 In Outside Diameter, Black, Copper Clad Steel Conductor Material, Foam Polyethylene Insulation Material, PVC Jacket Material, +75 °C Operating Temperature, 0.028 LB/MFT

MFR Part #:
920084608
Manufacturer:
Cables & Cords
Local Availability:
Out Of Stock
Total Availability:
253,000 Feet
Pkg Sizes:
1,000 Feet ($220.45)
20,000 Feet ($4,409.00)
EZ64QNHW - PVC & Accessories

Cantex EZ64QN-HW 4-Gang 64 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements. This Larger 64 Cu. In. Box Is Designed to Hold Most Standard Devices.

MFR Part #:
EZ64QN-HW
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
311 Each
Pkg Sizes:
1 Each ($20.29)
P643 - Allied Moulded Products

Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB

MFR Part #:
P643
Manufacturer:
Allied Moulded Products
Local Availability:
Out Of Stock
Total Availability:
2,231 Each
Pkg Sizes:
20 Each ($84.48)

MFR Part #:
WGP104LEDHO64W50KCLSMB3P
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($916.67)

MFR Part #:
HID-100-EX39-850-BYP-ADJ
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($206.72)
CL390 - Klein Tools

Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.

MFR Part #:
CL390
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
78 Each
Pkg Sizes:
1 Each ($105.79)
L54HIDEX39850DG2 - Keystone Technologies

Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 7660 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.20 A @ 277 V;0.47 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 10.70 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 54 W Wattage

MFR Part #:
KT-LED54HID-EX39-850-D /G2
Manufacturer:
Keystone Technologies
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
16 Each ($1,151.84)

Begin Live Chat