631 - Nut Driver Set, 3" Shafts, Cushion-Grip, 7PC

Klein Tools

  • $65.24 (Each)
  • $65.24 (Each)

  • $391.44 (Per 6)

In-Stock: 1 available locally (Alexandria, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
631
Manufacturer
Klein Tools
Manufacturer's Part Number
631
Description
Nut Driver Set, 3" Shafts, Cushion-Grip, 7PC
Nut Driver Set, 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16 In, 1/2 In Drive Size, 7 Pieces, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650154 / 00092644650154
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.24 (Each)
Standard Packaging
$391.44 (Per 6)
Stock Availability
Alexandria
1 (Check another store)
All Stores
154
Resources
Images
 
 
631 - Small Image
 
631 - Large Image
 
631 - Large Image
 
631 - Large Image
 
631 - Large Image
 
631 - Large Image
 
631 - Video
360 Images
 
 
631 - 360 Image
Attachments
 
 
631 - Specification Sheet
Other Links
 
 
631 - Other
 
631 - Other
 
631 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6.75 to 7.3125
Descriptions
Product Type
Nut Driver Set
Nut Driver Sets
Long Description
Nut Driver Set, 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in Drive Size, 7 Pieces, 1.5 lb
Features
This 7-Piece Nut Driver Set from Klein Tools features a wide selection of the most frequently used nut drivers with 3-Inch (76 mm) shafts. Each nut driver features Tip-Ident to quickly identify the nut driver and size. Cushion-Grip handles provide for greater torque and comfort, no slippage.
Short Description
Nut Driver Set, 7 Pieces
extra long description
KLEIN 631 7 Piece Nut Driver Set 3"
Description
NUT DRIVER SET, 3" SHAFTS, CUSHION-GRIP, 7PC
Additional Information
Number of Pieces
7
Made in USA
yes
Drive Size
3/16 in;1/4 in;5/16 in;11/32 in;3/8 in;7/16 in;1/2 in
media
Yes
Shaft Length
3" (7.6 cm)
included
630-3/16, 630-1/4, 630-5/16, 630-11/32, 630-3/8, 630-7/16, and 630-1/2
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
631
GTIN
00092644650154
UPC
092644650154
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.5 lb;0.7 kg
Weight per each
1.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 154

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
1 View Store

* All prices subject to change.

Begin Live Chat